Shop All Push Button Switches
Eaton
Push Button operator, 30 mm, Green
Mfr # HT8AEG
Zoro # G4035735
original price:
$64.19
14% off
new price: $54.75
/ea
$54.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary
- Size 30 mm
- Head Material Plastic
- NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X
- Type of Operator 40mm Mushroom Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # HT8AEG
- Zoro # G4035735
- UPC # 782113558370
- Country of Origin Dominican Republic
- Category Push Button Switches
Dimensions
Size | 30 mm |
Product Width | 2.1 in |
Product Length/Depth | 2.4 in |
Product Height | 3.2 in |
Manufacturer Warranty Length | 1 yr |
Panel Cutout Diameter | 30 mm |
Mushroom Head Diameter | 40 mm |
Overall Width | 2.1 in |
Overall Height | 3.2 in |
Overall Depth | 2.4 in |
Description
Mushroom Head Push Button, 30 mm, Momentary, Type of Operator 40mm Mushroom Head, Basic Material Metal, Head Material Plastic, Bezel Material Anodized Aluminum, Color Green, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, IP Rating IP66, Legend Not Applicable, Standards CE, CSA, UL Listed, Features Allen Bradley Compatible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Electrical Box Cover, Square, Steel, Blank (Phased Out)
- IDEAL Tone Generator and Probe Kit (33-864)
- AAON Electric Fuse, P2 Series, 15A, 600V AC (P29000)
- LUTRON Lighting Dimmer, Slide, 1-Pole, 100W/250A (TTCL-100H-BL)
- EATON FlushPushButtonOperator, Non-Illum, Red (M22-DH-R-K20)
- EATON Non-Illuminated Push Button, 22 mm, 1NO/1NC, Red (M22M-DP-R-K11)
- EATON Hazardous Location Push Button with Contacts, 30 mm, 1 NC, 1 NO, Black (10250T706B)
- EATON FlushPushButtonOperator, Non-Illum, Red (M22-D-R-K01)
- EATON Push Button operator, 30 mm, Red (HT8CBR)
- EATON Push Button, 22.5 mm, 1NO, Green (M22-DL-G-K10-G)
- CPI Waterproof Switch, SPST, Black (K1005-509)
- Eaton Push Buttons & Indicators