Shop All Push Button Switches
Eaton
Push Button operator, 30 mm, Black
Mfr # HT8AEH
Zoro # G4069125
original price:
$63.10
17% off
new price: $51.79
/ea
$51.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary
- Size 30 mm
- Head Material Plastic
- NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X
- Type of Operator 40mm Mushroom Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # HT8AEH
- Zoro # G4069125
- UPC # 782113558356
- Country of Origin Dominican Republic
- Category Push Button Switches
Dimensions
Size | 30 mm |
Product Width | 2.1 in |
Product Length/Depth | 2.4 in |
Product Height | 3.2 in |
Mushroom Head Diameter | 40 mm |
Panel Cutout Diameter | 30 mm |
Manufacturer Warranty Length | 1 yr |
Overall Width | 2.1 in |
Overall Depth | 2.4 in |
Overall Height | 3.2 in |
Description
Mushroom Head Push Button, 30 mm, Momentary, Type of Operator 40mm Mushroom Head, Basic Material Metal, Head Material Plastic, Bezel Material Anodized Aluminum, Color Black, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, IP Rating IP66, Legend Not Applicable, Standards CE, CSA, UL Listed, Features Allen Bradley Compatible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action (9013GSG2J20E)
- OMRON Relay, 11Pin, 3PDT, 10A, 240VAC (LY3F-AC240)
- CARLING TECHNOLOGIES Circuit Breaker, B Series 40A, 1 Pole, 277V AC, Medium Curve (BA1-B0-34-640-521-E)
- FLEX-STRUT Bracket, Double-Channel, 12" (FS-5637-12 E/G)
- EATON Push Button operator, 22 mm, Multi (M22M-D-X-SRG)
- EATON ExtendedPushButton, Black, Non-Illum, 22mm (M22-DRH-S)
- EATON Push Button, 22.5 mm, 1NO, Green (M22-DL-G-K10-G)
- EATON Non-Illuminated Push Button, 22 mm, 1NO, Green (M22M-D-G-K10)
- EATON Ill Mom Pb Sil-bzl Extd Red, 22.5 mm, Amber (M22-DLH-A)
- EATON ExtendedPushButton, Black, Non-Illum, 22mm (M22-DH-S)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 30 mm, Green (9001K2L1G)
- Eaton Push Buttons & Indicators