Shop All Push Button Switches
Eaton
Push Button operator, 30 mm, Black
Mfr # HT8AAH
Zoro # G4047023
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary
- Size 30 mm
- Head Material Plastic
- NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X
- Type of Operator Flush Button
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # HT8AAH
- Zoro # G4047023
- UPC # 782113556673
- Country of Origin Dominican Republic
- Category Push Button Switches
Dimensions
Size | 30 mm |
Product Height | 3.2 in |
Product Width | 2.4 in |
Product Length/Depth | 2.4 in |
Overall Width | 2.4 in |
Overall Depth | 2.4 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 3.2 in |
Panel Cutout Diameter | 30 mm |
Description
Flush Push Button, 30 mm, Momentary, Type of Operator Flush Button, Basic Material Metal, Head Material Plastic, Bezel Material Chrome, Color Black, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, IP Rating IP66, Legend Not Applicable, Standards CE, CSA, UL Listed, Features Allen Bradley Compatible
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Single function relay, Harmony Timer Relays, 0.7A, 1s..100h, off delay, solid state output, 24 to 240V AC (RE17LCBM)
- DWYER INSTRUMENTS Ts-13010 Digitaltempsw, 110V, 16A, Spst, F (TS-13010)
- DOLPHIN COMPONENTS Coupler, Cable, BNC/Male, RG59, PK10 (DC-UG78-10)
- ANDERSON POWER PRODUCTS SB120 HSG/SPG GRAY W/2 #6 CNTS (6800G3)
- EATON IllumPushButton, FullVoltage, Green, 1NO (M22-DRL-G-K10-G)
- EATON Flush Push Button, Green, Non-Illum, 22mm (M22-D-G)
- EATON Non-Illuminated Multihead Operator, 22 mm, Oval (M22-DDL-GR-X1-X0)
- EATON Illuminated Push Button Operator, 30 mm, Red (HT8GBRF7)
- EATON Ill Mtn Pb Sil-bzl Flsh Yel, 22.5 mm, Red (M22-DRL-R)
- EATON Non-Illuminated Push Button, 30 mm, 1NO, Green (HT8AAGA)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NO/1NC, Black (XB4BA25)
- Eaton Push Button Switches