Shop All Push Button Switches
Eaton
Push Button operator, 22 mm, Yellow
Mfr # M22M-D-Y
Zoro # G6177516
product price: $9.35
/ea
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary
- Size 22 mm
- Head Material Metal
- NEMA Rating 1, 13, 2, 3, 4, 4X
- Type of Operator Flush Button
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # M22M-D-Y
- Zoro # G6177516
- UPC # 786685898575
- Country of Origin Germany
- Category Push Button Switches
Dimensions
Size | 22 mm |
Product Height | .5 in |
Product Width | 1 in |
Product Length/Depth | 1 in |
Overall Width | 1 in |
Overall Depth | 1 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 0.5 in |
Panel Cutout Diameter | 22 mm |
Description
Flush Push Button, 22 mm, Momentary, Type of Operator Flush Button, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color Yellow, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP67, IP69K, Legend Not Applicable, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Includes Metal Bezel, Features Field Convertible From Momentary to Maintained, Includes Contact Block Mounting Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARTING Han 6 Mod F-C, Protective, PK 2 (09140063141)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 1A, 250V AC, Non-Indicating, 10kA at 125V AC, 35A at 250V AC (FNM-1)
- OMRON Proximity Sensor, Capacitive, 30mm, PNP, NO (E2K-X15MF1)
- SIEMENS Lcking Device, BQXD, BL, BQ, BQH, HBQ, BLH, HBL (ECQLD3)
- EATON Non-Illuminated Push Button, 22 mm, 1NO, Green (M22M-D-G-GB1-K10)
- EATON Push Button operator, 22 mm, Red (M22M-DP-R)
- EATON Non-Illuminated Push Button, 22 mm, 1NC, Red (M22M-D-R-K01)
- EATON PUSHBUTTON (820A2C1J35L2N1 96182 0810)
- EATON Flush Push Button, LED, 22mm (M22-DGL-X)
- EATON ExtendedPushButtonOperator, Non-Illum, Red (M22-DH-R-K01)
- DAYTON Illuminated Push Button, 22 mm, 1NO/1NC, Green (30G205)
- Eaton Switches