Shop All Push Button Switches
Eaton
Push Button operator, 22 mm, White
Mfr # M22M-DRH-W
Zoro # G6134983
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Maintained
- Size 22 mm
- Head Material Metal
- NEMA Rating 1, 13, 2, 3, 4, 4X
- Type of Operator Extended Button
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # M22M-DRH-W
- Zoro # G6134983
- UPC # 786685898742
- Country of Origin Germany
- Category Push Button Switches
Dimensions
Size | 22 mm |
Product Height | 1.5 in |
Product Length/Depth | 7 in |
Product Width | 5 in |
Overall Height | 1.5 in |
Overall Depth | 7 in |
Overall Width | 5 in |
Panel Cutout Diameter | 22 mm |
Manufacturer Warranty Length | 1 yr |
Description
Extended Push Button, 22 mm, Maintained, Type of Operator Extended Button, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color White, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP67, IP69K, Legend Not Applicable, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Includes Metal Bezel, Features Field Convertible From Momentary to Maintained, Includes Contact Block Mounting Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Snap Action Switch, Ser WSnap Sw (123-7000-153)
- GARDNER BENDER 11" L Double Lock Cable Tie PK 100 (46-210)
- PANDUIT Tt, Heatshrink, .5"x.64", .38"dia, Wh, 2000pc (H050X064H1T)
- ALLIED TUBE & CONDUIT IMC Conduit, 1 In., 10 ft. L, Steel (583435)
- EATON Flush Push Button, Black, Green, Red, 22mm (M22-DR-X-SRG)
- EATON ExtendPushButtonOperator, NonIllum, Green (M22-D-G-K10)
- EATON Ill Mtn Pb Sil-bzl Flsh Grn, 22.5 mm, White (M22-DL-W-X1)
- EATON Non-ill Mom Pb Sil-bzl Flat Green, 22.5 mm, Green (M22-D-G-X1)
- EATON Flush Push Button, Blue, Non-Illum, 22mm (M22-DR-B)
- EATON Ill Mtn Pb Sil-bzl Flsh Wht, 22.5 mm, Yellow (M22-DRLH-Y)
- SCHNEIDER ELECTRIC MushroomPshButtn, FulVolt, Red (9001KR9P55LRR21)
- Eaton Switches