Shop All Push Button Switches
Eaton
Push Button operator, 22 mm, White
Mfr # M22M-DH-W
Zoro # G6118506
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary
- Size 22 mm
- Head Material Metal
- NEMA Rating 1, 13, 2, 3, 4, 4X
- Type of Operator Extended Button
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # M22M-DH-W
- Zoro # G6118506
- UPC # 786685898667
- Country of Origin Germany
- Category Push Button Switches
Dimensions
Size | 22 mm |
Product Width | 5 in |
Product Height | 1.5 in |
Product Length/Depth | 7 in |
Overall Width | 5 in |
Overall Depth | 7 in |
Panel Cutout Diameter | 22 mm |
Overall Height | 1.5 in |
Manufacturer Warranty Length | 1 yr |
Description
Extended Push Button, 22 mm, Momentary, Type of Operator Extended Button, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color White, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP67, IP69K, Legend Not Applicable, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Includes Metal Bezel, Features Field Convertible From Momentary to Maintained, Includes Contact Block Mounting Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Midget Fuse, BLF Series, Fast-Acting, 8A, 250V AC, Non-Indicating, 10kA at 250V AC (BLF008)
- SQUARE D Neutral Assembly, 240/600VAC, 60/100A (SN0610)
- EATON Ground Bar Kit Cutler-Hammer 0 amps N/A V 5 space 5 circuits Bolt-On Mount (GBK5P)
- HUBBELL WIRING 3-Gang White Toggle and Decorator Wall Plate (P226W)
- EATON Flush Push Button, LED, 22mm (M22-DGL-X)
- EATON Push Button operator, 30 mm, Red (HT8CBR)
- EATON Extended Push Button, Blue, Non-Illum, 22mm (M22-DRH-B)
- EATON ExtendedPushButton, White, Non-Illum, 22mm (M22-DRH-W)
- EATON Push Button, 22.5 mm, 1NC, Red (M22-DL-R-K01-230R)
- EATON Push Button operator, 22 mm, Green (M22M-D-G-GB1)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Yellow (9001KR4Y)
- Eaton Switches