Shop All Push Button Switches
Eaton
Push Button operator, 22 mm, White
Mfr # M22M-D-W
Zoro # G6172607
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary
- Size 22 mm
- Head Material Metal
- NEMA Rating 1, 13, 2, 3, 4, 4X
- Type of Operator Flush Button
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # M22M-D-W
- Zoro # G6172607
- UPC # 786685898551
- Country of Origin Mexico
- Category Push Button Switches
Dimensions
Size | 22 mm |
Product Height | 1 in |
Product Length/Depth | 4 in |
Product Width | 6 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 1 in |
Panel Cutout Diameter | 22 mm |
Overall Depth | 4 in |
Overall Width | 6 in |
Description
Flush Push Button, 22 mm, Momentary, Type of Operator Flush Button, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color White, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP67, IP69K, Legend Not Applicable, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Includes Metal Bezel, Features Field Convertible From Momentary to Maintained, Includes Contact Block Mounting Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OK INDUSTRIES Wire Wrapping Sleeve, 24-26 AWG (P2426)
- GE Thermal Unit, 90.00 to 97.00A (CR123F114C)
- ZORO SELECT 3 Wire Industrial Angle Straight Blade Plug 125VAC 50A (9550ANPB)
- TRUMETER PRED DUAL RELAY O/P 100-240VAC Preset Counter (8981-1)
- EATON Flush Push Button, Red, Non-Illum, 22mm (M22-DR-R)
- EATON Illuminated Push Button Operator, 30 mm, Red (HT8GDRF7)
- EATON Push Button operator, 22 mm, Red (M22M-DH-R-XO)
- EATON Illuminated Push Button Operator, 30 mm, Red (HT8GBRF3)
- EATON ShortHandleSelectorSwitch, Blk, 2Pos, 22mm (M22-WLKV-Y)
- EATON Push Button operator, 30 mm, Black (HT8AAH)
- SCHNEIDER ELECTRIC Push Button operator, 16 mm, Black (ZB6AA2)
- Eaton Switches