Shop All Push Button Switches
Eaton
Push Button operator, 22 mm, Red
Mfr # M22M-DR-R
Zoro # G6139515
product price: $11.45
/ea
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Maintained
- Size 22 mm
- Head Material Metal
- NEMA Rating 1, 13, 2, 3, 4, 4X
- Type of Operator Flush Button
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # M22M-DR-R
- Zoro # G6139515
- UPC # 786685898896
- Country of Origin Germany
- Category Push Button Switches
Dimensions
Size | 22 mm |
Product Width | 1.5 in |
Product Height | 1.5 in |
Product Length/Depth | 4 in |
Overall Height | 1.5 in |
Overall Width | 1.5 in |
Panel Cutout Diameter | 22 mm |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 4 in |
Description
Flush Push Button, 22 mm, Maintained, Type of Operator Flush Button, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color Red, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP67, IP69K, Legend Not Applicable, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Includes Metal Bezel, Features Field Convertible From Momentary to Maintained, Includes Contact Block Mounting Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Wireway, 4x4 Sq In, Telescope, 9.50-15 In L (AF0404)
- BLACK BOX Slim-Net Cat6A 28-Awg 500-Mhz Stranded Ethernet Patch Cable - (C6APC28-GN-20)
- DAYTON Counter, Mechanical, Mounting: Base (6X157)
- PANDUIT Male Disconnect, 16, 14 Awg, PK25 (EDNF14-187MB-Q)
- EATON Push Button operator, 30 mm, Green (HT8AEG)
- EATON Push Button operator, 30 mm, Green (HT8ABG)
- EATON Push Button operator, 30 mm, Black (HT8AAH)
- EATON Non-Illuminated Push Button, 30 mm, 1NC, Black (HT8AEHB)
- EATON Push Button, 22.5 mm, 2NO, Green (M22-DL-G-K20-G)
- EATON FlushPushButtonOperator, Non-Illum, Red (M22-DH-R-K20)
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (52BR8W2A)
- Eaton Push Buttons & Indicators