Shop All Push Button Switches
Eaton
Push Button operator, 22 mm, Red
Mfr # M22M-DH-R
Zoro # G6139917
original price:
$15.77
23% off
new price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary
- Size 22 mm
- Head Material Metal
- NEMA Rating 1, 13, 2, 3, 4, 4X
- Type of Operator Extended Button
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # M22M-DH-R
- Zoro # G6139917
- UPC # 786685898629
- Country of Origin Germany
- Category Push Button Switches
Dimensions
Size | 22 mm |
Product Length/Depth | 1 in |
Product Width | 1 in |
Product Height | .5 in |
Panel Cutout Diameter | 22 mm |
Manufacturer Warranty Length | 1 yr |
Overall Height | 0.5 in |
Overall Depth | 1 in |
Overall Width | 1 in |
Description
Extended Push Button, 22 mm, Momentary, Type of Operator Extended Button, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color Red, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP67, IP69K, Legend Not Applicable, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Includes Metal Bezel, Features Field Convertible From Momentary to Maintained, Includes Contact Block Mounting Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE 12 AWG 3 Conductor Stranded Metal Clad Lite Whip 600VAC (55294001)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, (3) 100 VA, NEMA 1, Not Rated, 24V AC, 120/240/277/480V AC (PSMN300A)
- SCHNEIDER ELECTRIC Round Legend Insert, Close, F/9001 Type B (9001B264)
- MERSEN UL Class Fuse, K5 Class, OT Series, Fast-Acting, 70A, 250V AC (OT70)
- EATON Push Button operator, 30 mm, Green (HT8AAG)
- EATON Non-Illuminated Push Button, 22 mm, 1NC, Red (M22M-D-R-K01)
- EATON Push Button operator, 30 mm, Green (HT8ABG)
- EATON FlushPushButtonOperator, Non-Illum, Red (M22-D-R-K02)
- EATON Illuminated Push Button Operator, 30 mm, Green (HT8FBGF7)
- EATON Ill Mtn Pb Sil-bzl Extd Amber, 22.5 mm, Yellow (M22-DL-Y)
- SDC Push to Exit Button, 2-7/8 inW, DPDT Relay (423MU)
- Eaton Switches