Shop All Push Button Switches
Eaton
Push Button operator, 22 mm, No Cap
Mfr # M22M-D-X
Zoro # G6131237
product price: $7.35
/ea
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary
- Size 22 mm
- Head Material Metal
- NEMA Rating 1, 13, 2, 3, 4, 4X
- Type of Operator Flush Button
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # M22M-D-X
- Zoro # G6131237
- UPC # 786685898605
- Country of Origin Germany
- Category Push Button Switches
Dimensions
Size | 22 mm |
Product Height | 1 in |
Product Width | 6 in |
Product Length/Depth | 4 in |
Panel Cutout Diameter | 22 mm |
Overall Width | 6 in |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 4 in |
Overall Height | 1 in |
Description
Flush Push Button, 22 mm, Momentary, Type of Operator Flush Button, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color No Cap, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP67, IP69K, Legend Not Applicable, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Includes Metal Bezel, Features Field Convertible From Momentary to Maintained, Includes Contact Block Mounting Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC RV Adapters 30 Amp Male to 30 Amp Twist lock with HANDLE & Power Indicator, 12 Inch 10AWG/3 Cord (RVA1625)
- NVENT HOFFMAN Continuous Hinge with Clamps, Type 4, 8.00x6.00x6.00, Gray, Mild Steel (A8066CHNF)
- POWER FIRST 15 ft. 16/2 3-Outlet Extension Cord SPT-2 (1FD70)
- KILLARK Plug, Recessed, 3/4 In (PLUG2)
- EATON Illuminated Push Button Operator, 30 mm, Red (HT8GDRF7)
- EATON Hazardous Location Push Button with Contacts, 30 mm, 1 NC, 1 NO, Red (10250T706R)
- EATON Flush Push Button, White, Non-Illum, 22mm (M22-D-W)
- EATON Push Button operator, 22 mm, Yellow (M22M-DP-Y)
- EATON Non-Illuminated Push Button, 22 mm, 1NC, Red (M22M-D-R-K01)
- EATON ExtendedPushButton, White, Non-Illum, 22mm (M22-DGH-W)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB4BA334)
- Eaton Push Buttons & Indicators