Shop All Push Button Switches
Eaton
Push Button operator, 22 mm, Multi
Mfr # M22M-DH-X-SWRGYB
Zoro # G6190152
original price:
$21.41
11% off
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary
- Size 22 mm
- Head Material Metal
- NEMA Rating 1, 13, 2, 3, 4, 4X
- Type of Operator Extended Button
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # M22M-DH-X-SWRGYB
- Zoro # G6190152
- UPC # 786685898704
- Country of Origin Germany
- Category Push Button Switches
Dimensions
Size | 22 mm |
Product Width | 5 in |
Product Height | 1.5 in |
Product Length/Depth | 7 in |
Overall Width | 5 in |
Manufacturer Warranty Length | 1 yr |
Panel Cutout Diameter | 22 mm |
Overall Height | 1.5 in |
Overall Depth | 7 in |
Description
Extended Push Button, 22 mm, Momentary, Type of Operator Extended Button, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color Multi, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP67, IP69K, Legend Not Applicable, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Includes Metal Bezel, Features Field Convertible From Momentary to Maintained, Includes Contact Block Mounting Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO Cs8164N Marinco 50A 3Ph 480V A.C. Connector (CS8164N)
- LITTELFUSE Midget Fuse, BLS Series, Fast-Acting, 3A, 600V AC, Non-Indicating, 10kA at 600V AC (BLS003)
- SUPERIOR ELECTRIC 30A Push-Button Circuit Breaker, Thermal Overload Switch Protector (SE30OLS)
- NVENT HOFFMAN Lug Assembly, Aluminum (TBL200)
- EATON Push Button operator, 22 mm, Yellow (M22M-DRP-Y)
- EATON Non-Illuminated Push Button, 30 mm, 2NO/2NC, Red (10250T715R)
- EATON Non-Illuminated Push Button, 30 mm, 1NO, Black (HT8ABHA)
- EATON Extended Push Button, Blue, Non-Illum, 22mm (M22-DGH-B)
- EATON Extended Push Button, Red, Non-Illum, 22mm (M22-DH-R)
- EATON Flush Push Button, Black, Non-Illum, 22mm (M22-D-S)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB4BA3)
- Eaton Switches