Shop All Push Button Switches
Eaton
Push Button operator, 22 mm, Green
Mfr # M22M-D-G
Zoro # G6167156
original price:
$14.59
10% off
new price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary
- Size 22 mm
- Head Material Metal
- NEMA Rating 1, 13, 2, 3, 4, 4X
- Type of Operator Flush Button
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # M22M-D-G
- Zoro # G6167156
- UPC # 786685898537
- Country of Origin Germany
- Category Push Button Switches
Dimensions
Size | 22 mm |
Product Width | 1 in |
Product Height | 5 in |
Product Length/Depth | 1 in |
Overall Depth | 1 in |
Manufacturer Warranty Length | 1 yr |
Panel Cutout Diameter | 22 mm |
Overall Width | 1 in |
Overall Height | 5 in |
Description
Flush Push Button, 22 mm, Momentary, Type of Operator Flush Button, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color Green, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP67, IP69K, Legend Not Applicable, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Includes Metal Bezel, Features Field Convertible From Momentary to Maintained, Includes Contact Block Mounting Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 5e, Red, 5 ft. (3381)
- NVENT HOFFMAN COMPACT, Type 4X, 122x122x80mm, Aluminum (CCA12128)
- EATON Load Center, BRP, 20 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (BRP20B200R)
- SCHNEIDER ELECTRIC Manual Starter Line Side Spacer Iec (GV2GH7)
- EATON Non-ill Mom Pb Sil-bzl Flat Red, 22.5 mm, Red (M22-D-R-X0)
- EATON Push Button, 22.5 mm, 2NO, Green (M22-DL-G-K20-G)
- EATON ShortHandleSelectorSwitch, Blk, 2Pos, 22mm (M22-WLK-W)
- EATON Non-Illuminated Push Button, 30 mm, 1NO, Red (HT8AARA)
- EATON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Green (HT8AAGAB)
- EATON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Black (HT8ABHAB)
- SCHNEIDER ELECTRIC Emergency Stop Push Button, 22 mm, 2NC, Maintained Push/Turn to Release, Red (XB4BS8444)
- Eaton Push Button Switches