Shop All Push Button Switches
Eaton
Push Button operator, 22 mm, Blue
Mfr # M22M-DH-B
Zoro # G6113737
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary
- Size 22 mm
- Head Material Metal
- NEMA Rating 1, 13, 2, 3, 4, 4X
- Type of Operator Extended Button
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # M22M-DH-B
- Zoro # G6113737
- UPC # 786685898674
- Country of Origin Germany
- Category Push Button Switches
Dimensions
Size | 22 mm |
Product Length/Depth | 7 in |
Product Width | 5 in |
Product Height | 1.5 in |
Overall Depth | 7 in |
Panel Cutout Diameter | 22 mm |
Overall Width | 5 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 1.5 in |
Description
Extended Push Button, 22 mm, Momentary, Type of Operator Extended Button, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color Blue, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP67, IP69K, Legend Not Applicable, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Includes Metal Bezel, Features Field Convertible From Momentary to Maintained, Includes Contact Block Mounting Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Suppressor For Contactor, 24 VDC (3RT29261ER00)
- PANDUIT 22-18 AWG Non-Insulated Pin Terminal 0.47" Pin Length PK1000 (P18-P47-M)
- ZORO SELECT One Hole Lug Compress Connectr, 250 kcmil (29YK97)
- AMPHENOL 5015 DC RECP SZ 14 BLK ANOD (MS2504314DA)
- EATON Push Button operator, 22 mm, Green (M22M-DP-G)
- EATON Non-Illuminated Push Button, 22 mm, 1NC, Red (M22M-D-R-GB0-K01)
- EATON Non-Illuminated Multihead Operator, 22 mm, Oval (M22-DDL-GR-GB1-GB0)
- EATON Push Button, 22.5 mm, 1NO, White (M22-DRL-W-K10-W)
- EATON Illuminated Push Button Operator, 30 mm, Green (HT8GBGF7)
- EATON Non-Illuminated Push Button, 22 mm, 1NC, Red (M22M-D-R-X0-K01)
- SCHNEIDER ELECTRIC Push-Button, 30 mm, 1NO, Green (XB4FA31)
- Eaton Push Button Switches