Shop All Push Button Switches
Eaton
Push Button operator, 22 mm, Blue
Mfr # M22M-D-B
Zoro # G6156875
original price:
$12.91
18% off
new price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary
- Size 22 mm
- Head Material Metal
- NEMA Rating 1, 13, 2, 3, 4, 4X
- Type of Operator Flush Button
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # M22M-D-B
- Zoro # G6156875
- UPC # 786685898568
- Country of Origin Germany
- Category Push Button Switches
Dimensions
Size | 22 mm |
Product Height | 4 in |
Product Length/Depth | 1 in |
Product Width | 3 in |
Overall Depth | 1 in |
Overall Width | 3 in |
Manufacturer Warranty Length | 1 yr |
Panel Cutout Diameter | 22 mm |
Overall Height | 4 in |
Description
Flush Push Button, 22 mm, Momentary, Type of Operator Flush Button, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color Blue, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP67, IP69K, Legend Not Applicable, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Includes Metal Bezel, Features Field Convertible From Momentary to Maintained, Includes Contact Block Mounting Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Multipurpose Gaskets, Weatherproof box/cover Accessory, 2 Gang, Foam, Gasket (5020-0)
- WIREMOLD Electrical Box, Switch Box, 2 Gang, Plastic (NMW3-2)
- TECHFLEX EMI 2:1, Shield Shrink 3/4", Black (H2C0.75BK)
- AC WORKS Adapter L5-30P to L14-30R Hots Bridged 30A 125V to 30A 125/250V (ADL530L1430)
- EATON Flush Push Button, LED, 22mm (M22-DGL-X)
- EATON FlushPushButtonOperator, Non-Illum, Red (M22-DH-R-K20)
- EATON Ill Mom Pb Sil-bzl Extd Grn, 22.5 mm, Green (M22-DL-G-GB1)
- EATON Push Button operator, 22 mm, White (M22M-D-W)
- EATON ExtendedPushButtonOperator, Non-Illum, Red (M22-DH-R-K02)
- EATON Push Button operator, 22 mm, Yellow (M22M-DR-Y)
- EATON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (HT8CBRAB)
- Eaton Push Button Switches