Shop All Push Button Switches
Eaton
Push Button operator, 22 mm, Black
Mfr # M22M-DH-S
Zoro # G6194167
original price:
$13.04
25% off
new price: $9.75
/ea
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary
- Size 22 mm
- Head Material Metal
- NEMA Rating 1, 13, 2, 3, 4, 4X
- Type of Operator Extended Button
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # M22M-DH-S
- Zoro # G6194167
- UPC # 786685898612
- Country of Origin Germany
- Category Push Button Switches
Dimensions
Size | 22 mm |
Overall Depth | 1.5 in |
Manufacturer Warranty Length | 1 yr |
Overall Width | 1.5 in |
Overall Height | 1.5 in |
Panel Cutout Diameter | 22 mm |
Product Length/Depth | 1.5 in |
Product Height | 1.5 in |
Product Width | 1.5 in |
Description
Extended Push Button, 22 mm, Momentary, Type of Operator Extended Button, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color Black, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP67, IP69K, Legend Not Applicable, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Includes Metal Bezel, Features Field Convertible From Momentary to Maintained, Includes Contact Block Mounting Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action (9013FHG12J55M1)
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 2.50A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (MDA-2-1/2-R)
- TELEMECANIQUE SENSORS 1NC/1NO Compact Limit Switch Body IP 66, 67 (ZCD21)
- HUBBELL 20A Twist-Lock Plug 4P 4W 120/208VAC BK/WT (HBL7411C)
- EATON FlushPushButtonOperator, NonIllum, Red, 1NO (M22-D-R-K10)
- EATON Non-Illuminated Push Button, 22 mm, 1NC, Red (M22M-D-R-X0-K01)
- EATON Push Button operator, 22 mm, Red (M22M-DRP-R)
- EATON FlushPushButtonOperator, Non-Illum, Red (M22-DGH-R-K11)
- EATON SelectorSwitch, Non-Illum, 2Pos, 22mm, Black (M22-WRK-K22)
- EATON Non-Illuminated Push Button, 22 mm, 1NO, Green (M22M-D-G-X1-K10)
- SCHNEIDER ELECTRIC Push Button, 30 mm, 1 NO/1 NC, 1NC, 1NO, Red (9001KR9R94H6)
- Eaton Switches