Shop All Push Button Switches
Eaton
Push Button Kit, NEMA, Red Push Button
Mfr # C600M101C
Zoro # G710042618
Free Shipping & Returns
$397.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Includes Bracket, M22 Green START Pushbutton, M22 Red STOP Pushbutton, Pre-Wired Wire Harnesses, Red RUN Pilot Light
- NEMA Size 0, 00, 1, 1-3/4, 2
- Operator Push Button
- NEMA Enclosure Rating 1, 12, 3, 3R, 3RX, 4, 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # C600M101C
- Zoro # G710042618
- UPC # 786680148323
- Country of Origin United States
- Category Push Button Switches
Dimensions
NEMA Size | 0, 00, 1, 1-3/4, 2 |
Product Width | 1 in |
Product Height | 4 in |
Product Length/Depth | 4 in |
Details
Color | Red |
Item | Push Button Kit |
Includes | Bracket, M22 Green START Pushbutton, M22 Red STOP Pushbutton, Pre-Wired Wire Harnesses, Red RUN Pilot Light |
Operator | Push Button |
NEMA Enclosure Rating | 1, 12, 3, 3R, 3RX, 4, 4X |
Operator Function | Start/Stop |
Compatible with Series | Freedom |
Starter Style | NEMA |
Product Name | Eaton Freedom NEMA C600 kit |
Certifications | UL Listed |
Voltage Rating | 480 V |
Description
Push Button Kit, NEMA Enclosure Rating 1, 12, 3, 3R, 3RX, 4, 4X, NEMA Size 0, 00, 1, 1-3/4, 2, Includes Bracket, M22 Green START Pushbutton, M22 Red STOP Pushbutton, Pre-Wired Wire Harnesses, Red RUN Pilot Light, Color Red, Operator Function Start/Stop, Starter Style NEMA, Operator Push Button, Compatible with Series Freedom
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, SPDT, 4.4 to 145 psi, Standard Action (MDR-F 10H-S UL)
- SQUARE D Heavy Duty Foot Switch (9002AW6)
- TEMPCO Wire, High Temperature (LDWR-1014)
- EATON BUSSMANN Automotive Fuse Kit, ATC, ATM, ATM-LP, FMX, MAX Series, 372 Fuses Included 2 A to 300A, Not Rated (Fuse-Caddy2)
- EATON Push Button operator, 22 mm, Red (M22M-DR-R)
- EATON ExtendedPushButton, Black, Non-Illum, 22mm (M22-DH-S)
- EATON Flush Push Button, Black, Green, Red, 22mm (M22-DR-X-SRG)
- EATON Ill Mtn Pb Sil-bzl Flsh Blu, 22.5 mm, White (M22-DL-W)
- EATON Push Button operator, 30 mm, Green (HT8ABG)
- EATON Ill Mtn Pb Sil-bzl Flsh Wht, 22.5 mm, Yellow (M22-DRLH-Y)
- EATON FlushPushButtonOperator, Non-Illum, Black (M22-D-S-K20)
- Eaton Switches