Shop All Push Button Switches
Eaton
Push Button Kit, NEMA, Red Push Button
Mfr # C600M101A
Zoro # G710042380
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Includes Bracket, M22 Green START Pushbutton, M22 Red STOP Pushbutton, Pre-Wired Wire Harnesses, Red RUN Pilot Light
- Operator Function Start/Stop
- Starter Style NEMA
- Operator Push Button
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # C600M101A
- Zoro # G710042380
- UPC # 786680148309
- Country of Origin United States
- Category Push Button Switches
Dimensions
NEMA Size | 0, 00, 1, 1-3/4, 2 |
Product Width | 1 in |
Product Height | 4 in |
Product Length/Depth | 4 in |
Details
Color | Red |
Item | Push Button Kit |
Includes | Bracket, M22 Green START Pushbutton, M22 Red STOP Pushbutton, Pre-Wired Wire Harnesses, Red RUN Pilot Light |
Operator Function | Start/Stop |
Starter Style | NEMA |
Operator | Push Button |
Compatible with Series | Freedom |
NEMA Enclosure Rating | 1, 12, 3, 3R, 3RX, 4, 4X |
Certifications | UL Listed |
Accessories | C600 kit |
Product Name | Eaton Freedom NEMA C600 kit |
Description
Push Button Kit, NEMA Enclosure Rating 1, 12, 3, 3R, 3RX, 4, 4X, NEMA Size 0, 00, 1, 1-3/4, 2, Includes Bracket, M22 Green START Pushbutton, M22 Red STOP Pushbutton, Pre-Wired Wire Harnesses, Red RUN Pilot Light, Color Red, Operator Function Start/Stop, Starter Style NEMA, Operator Push Button, Compatible with Series Freedom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Manual Motor Starter, 30A, 600VAC, 3P (2510FW1P)
- ZORO SELECT 10 AWG 5 Conductor Portable Cord 600V 25 ft. BK (E3649)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BN (BR15)
- EATON IEC Mini Control Relay, 2NO/2NC, 24VDC, 10A (XTRM10A22TD)
- EATON Hazardous Location Push Button with Contacts, 30 mm, 1 NC, 1 NO, Black (10250T706B)
- EATON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (HT8AARAB)
- EATON FlushPushButtonOperator, Non-Illum, Black (M22-D-S-K20)
- EATON Illuminated Push Button Operator, 30 mm, Green (HT8GDGF7)
- EATON Extended Push Button, Red, Non-Illum, 22mm (M22-DGH-R)
- EATON Push Button operator, 22 mm, Red (M22M-D-R)
- SCHNEIDER ELECTRIC Illuminated Push Button, 30 mm, SPDT, Amber (9001K3L35LYAH13)
- Eaton Push Buttons & Indicators