Shop All Push Button Accessories
Eaton
Push Button Attachment, F/30mm 10250T
Mfr # 10250TA5
Zoro # G5224624
$53.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- For Use With 10250T Push Buttons
- Type 30.5 mm, Heavy-Duty
- Series 10250T
- Product Height 2.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # 10250TA5
- Zoro # G5224624
- UPC # 786680124310
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Height | 2.1 in |
Product Length/Depth | 3.3 in |
Product Width | 2.4 in |
Compatible Panel Cutout Diameter | 30 mm |
Details
Item | Wobble Stick Attachment |
For Use With | 10250T Push Buttons |
Type | 30.5 mm, Heavy-Duty |
Series | 10250T |
Used with | Pushbutton operator |
Certifications | UL Listed |
Compliances | CE Marked |
Product Name | Eaton 10250T pushbutton wobble stick attachment |
Compatible Product Type | Push Buttons |
Product Type | Wobble Stick Attachment |
Compatible with Series | 10250T |
Description
Wobble Stick Attachment, 30 mm, For Use With 10250T Push Buttons
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Electrical Receptacles 615R Singl Ind Grd Recep Iv (5661-I)
- EATON UPS System, 1000 VA, Out: 208V AC (9SX1000G)
- EATON Time Delay Relay, 24 to 240VAC/DC, 8A, DPDT, Status Indicator: LED (TRL27)
- TELEMECANIQUE SENSORS Lqd 2-Lvl Swch, Hrzntl, 2-1/2" MNPT, SS (9038CG36N4)
- EATON Protective Diaphragm, 22mm, Clear (M22-T-D)
- EATON Legend Plate, Rectangular, Yellow (M22-XYK1)
- EATON Non-Illum Push Button Operator, Black (10250T111)
- EATON Miniature LED Bulb, 120 Volts, White (HT8LEDWF7)
- EATON Pilot Light Lens, 30mm, Amber, Plastic (HT8LA)
- EATON Miniature LED Bulb, 6 to 12V, White (E22LED612WN)
- SIEMENS Push Button Operator, Red, Plastic Bezel (3SU1000-1BD20-0AA0)
- Eaton Push Button Accessories