Shop All Push Button Switches
Eaton
Push Button, 22.5 mm, 2NO, White
Mfr # M22-DLH-W-K20-230W
Zoro # G3631690
$58.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary
- Size 22.5 mm
- Legend/Background Color No Legend/White
- Head Material Plastic
- NEMA Rating 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # M22-DLH-W-K20-230W
- Zoro # G3631690
- UPC # 786685274874
- Country of Origin Germany
- Category Push Button Switches
Dimensions
Size | 22.5 mm |
Product Length/Depth | 1.46 IN |
Product Height | 2.16 IN |
Product Width | 1.18 IN |
Overall Depth | 2.56 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 1 in |
Overall Width | 1 in |
Panel Cutout Diameter | 22 mm |
Description
Illuminated Push Button, 22.5 mm, Momentary Action, Extended Button Type of Operator, Head Material Plastic, Contact Form 2NO, Bezel Silver Coated, Color White, Number of Operators 1, NEMA Rating 4X, IP Rating IP67, IP69K, Legend No Legend, Legend/Background Color No Legend/White, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Terminal Connection Screw Clamp, Features Field Conversion from Momentary to Maintained can be Done, Includes Contact Block Mounting Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Tr21-A 10K Ohm Averaging Wall (TR21-A)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 208V AC, 3 Poles, 1NO (14GUG32BD)
- SQUARE D Wireway, Square-Duct, 12 inch by 12 inch, 5 feet long, hinged cover, N1 paint, NEMA 1 (LDB125)
- SIEMENS Miniature Circuit Breaker, Q Series 30A, 3 Pole, 240V AC (Q330)
- EATON Flush Push Button, Yellow, Non-Illum, 22mm (M22-DR-Y)
- EATON Push Button operator, 22 mm, Multi (M22M-D-X-SWRGYB)
- EATON Extended Push Button, Red, Non-Illum, 22mm (M22-DGH-R-GB0)
- EATON Hazardous Location Push Button with Contacts, 30 mm, 1 NC, 1 NO, Red (10250T706R)
- EATON Illuminated Push Button Operator, 30 mm, Red (HT8FBRL1)
- EATON Push Button, 22.5 mm, 1NO, White (M22-DL-W-K10-W)
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Red (52PP2E2A)
- Eaton Push Buttons & Indicators