Shop All Push Button Switches
Eaton
Push Button, 22.5 mm, 2NO, Green
Mfr # M22-DL-G-K20-G
Zoro # G3631760
product price: $62.79
/ea
$62.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary
- Size 22.5 mm
- Legend/Background Color No Legend/Green
- Head Material Plastic
- NEMA Rating 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # M22-DL-G-K20-G
- Zoro # G3631760
- UPC # 786685274935
- Country of Origin Germany
- Category Push Button Switches
Dimensions
Size | 22.5 mm |
Product Width | 1.18 in |
Product Height | 3.45 in |
Product Length/Depth | 1.46 in |
Overall Depth | 2.26 in |
Panel Cutout Diameter | 22 mm |
Overall Height | 1 in |
Manufacturer Warranty Length | 1 yr |
Overall Width | 1 in |
Description
Illuminated Push Button, 22.5 mm, Momentary Action, Flush Button Type of Operator, Head Material Plastic, Contact Form 2NO, Bezel Silver Coated, Color Green, Number of Operators 1, NEMA Rating 4X, IP Rating IP67, IP69K, Legend No Legend, Legend/Background Color No Legend/Green, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Terminal Connection Screw Clamp, Features Field Conversion from Momentary to Maintained can be Done, Includes Contact Block Mounting Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, Class RK5 Class, FRN-R Series, Time-Delay, 35A, 250V AC, Non-Indicating (FRN-R-35)
- SEM PAINTS Dual-Mix Patch Panel Adhesive (39897)
- STA-KON Female Disconnect, Blue, 16 to 14AWG, PK100 (RB14-110F)
- 3M 12-10 AWG Nylon Ring Terminal 1/4" Stud PK50 (MNG10-14R/SX)
- EATON Hazardous Location Push Button with Contacts, 30 mm, 1 NC, 1 NO, Red (E34EX706R)
- EATON Push Button operator, 22 mm, Yellow (M22M-D-Y)
- EATON Illuminated Push Button Operator, 30 mm, Green (HT8GDGF3)
- EATON Push Button operator, 22 mm, Red (M22M-DR-R)
- EATON Push Button operator, 22 mm, Green (M22M-DH-G)
- EATON Ill Mom Pb Sil-bzl Extd Yel, 22.5 mm, Green (M22-DLH-G)
- EATON Push Button operator, 22 mm, White (M22M-D-W)
- Eaton Switches