Shop All Push Button Switches
Eaton
Push Button, 22.5 mm, 1NO/1NC, White
Mfr # M22-DRL-W-K11-230W
Zoro # G3631779
product price: $57.85
/ea
$57.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Maintained
- Size 22.5 mm
- Legend/Background Color No Legend/White
- Head Material Plastic
- NEMA Rating 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # M22-DRL-W-K11-230W
- Zoro # G3631779
- UPC # 786685282435
- Country of Origin Germany
- Category Push Button Switches
Dimensions
Size | 22.5 mm |
Product Height | 1 in |
Product Length/Depth | 4 in |
Product Width | 4 in |
Overall Depth | 2.26 in |
Overall Height | 1 in |
Manufacturer Warranty Length | 1 yr |
Panel Cutout Diameter | 22 mm |
Overall Width | 1 in |
Description
Illuminated Push Button, 22.5 mm, Maintained Action, Flush Button Type of Operator, Head Material Plastic, Contact Form 1NO/1NC, Bezel Silver Coated, Color White, Number of Operators 1, NEMA Rating 4X, IP Rating IP67, IP69K, Legend No Legend, Legend/Background Color No Legend/White, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Terminal Connection Screw Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/4" Inside Diameter - 10' Long - White (HS365-S10-WHITE)
- TEST PRODUCTS INTL Coax Adapter WIFI Univ Kit (TPI-4024WIFI)
- TECHFLEX Deutsch, Connector Kit, 8 Pin (DT08GY)
- ASI Circuit Breaker, NDB2 Series 20A, 2 Pole, 480V AC, C Curve (NDB2-63C20-2)
- EATON Flush Push Button, Blue, Non-Illum, 22mm (M22-D-B)
- EATON Push Button, 22.5 mm, 1NO/1NC, Red (M22-DLH-R-K11-R)
- EATON Push Button operator, 30 mm, Green (HT8AEG)
- EATON Push Button operator, 22 mm, Black (M22M-DR-S)
- EATON Non-Illuminated Push Button, 22 mm, 1NO, Green (M22M-D-G-X1-K10)
- EATON Push Button operator, 22 mm, Red (M22M-DR-R)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Blue (ZB4BC6)
- Eaton Push Buttons & Indicators