Shop All Push Button Switches
Eaton
Push Button, 22.5 mm, 1NO/1NC, Red
Mfr # M22-DLH-R-K11-R
Zoro # G3632320
product price: $53.79
/ea
$53.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary
- Size 22.5 mm
- Head Material Plastic
- Legend/Background Color No Legend/Red
- NEMA Rating 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # M22-DLH-R-K11-R
- Zoro # G3632320
- UPC # 786685274775
- Country of Origin Germany
- Category Push Button Switches
Dimensions
Size | 22.5 mm |
Product Length/Depth | 1.46 in |
Product Height | 2.16 in |
Product Width | 1.18 in |
Panel Cutout Diameter | 22 mm |
Overall Width | 1 in |
Overall Height | 1 in |
Overall Depth | 2.56 in |
Manufacturer Warranty Length | 1 yr |
Description
Illuminated Push Button, 22.5 mm, Momentary Action, Extended Button Type of Operator, Head Material Plastic, Contact Form 1NO/1NC, Bezel Silver Coated, Color Red, Number of Operators 1, NEMA Rating 4X, IP Rating IP67, IP69K, Legend No Legend, Legend/Background Color No Legend/Red, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Terminal Connection Screw Clamp, Features Field Conversion from Momentary to Maintained can be Done, Includes Contact Block Mounting Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUMETER Totalizer (6301-2000-0000)
- SQUARE D Bar Grnd/Sqd Load Ctrs (PK12GTACP)
- IFM Inductive Proximity Sensor, 46 mm L (IGT203)
- QUICKCABLE Heavy Duty Auto Cable Tie Tool, 18-50lb. (502901-001)
- EATON Push Button operator, 30 mm, Red (HT8AAR)
- EATON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (HT8AARAB)
- EATON Non-Illuminated Multihead Operator, 22 mm, Oval (M22-D4-S-X7)
- EATON Illuminated Push Button Operator, 30 mm, Red (HT8GBRF7)
- EATON Extended Push Button, Red, Non-Illum, 22mm (M22-DH-R)
- EATON Ill Mom Pb Sil-bzl Extd Red, 22.5 mm, Amber (M22-DLH-A)
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Green (US2:52BT6D3AB)
- Eaton Switches