Shop All Push Button Switches
Eaton
Push Button, 22.5 mm, 1NO/1NC, Red
Mfr # M22-DLH-R-K11-230R
Zoro # G3632138
product price: $58.75
/ea
$58.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary
- Size 22.5 mm
- Head Material Plastic
- Legend/Background Color No Legend/Red
- NEMA Rating 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # M22-DLH-R-K11-230R
- Zoro # G3632138
- UPC # 786685274867
- Country of Origin Germany
- Category Push Button Switches
Dimensions
Size | 22.5 mm |
Product Width | 1.18 in |
Product Height | 2.16 in |
Product Length/Depth | 1.46 in |
Overall Height | 1 in |
Panel Cutout Diameter | 22 mm |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 2.56 in |
Overall Width | 1 in |
Description
Illuminated Push Button, 22.5 mm, Momentary Action, Extended Button Type of Operator, Head Material Plastic, Contact Form 1NO/1NC, Bezel Silver Coated, Color Red, Number of Operators 1, NEMA Rating 4X, IP Rating IP67, IP69K, Legend No Legend, Legend/Background Color No Legend/Red, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Terminal Connection Screw Clamp, Features Field Conversion from Momentary to Maintained can be Done, Includes Contact Block Mounting Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL Electrical Box Cover, 1 Gang, Rectangular, Aluminum, Blank/Flat (5173-5)
- L.H. DOTTIE L.H. Dottie 1/2'' x 1'' Non-Metallic Cable Staple (10,000 pc Pail), 10000PK (RX503P)
- BATTERY DOCTOR 22 AWG 1 Conductor Stranded Primary Wire 100 ft. WT (87-9107)
- SIEMENS Non-Illum Selector Switch, Keyed, 1NO/1NC (52SC6CEA1)
- EATON ExtendedPushButtonOperator, Non-Illum, Red (M22-DH-R-K01)
- EATON ExtendPushButtonOperator, NonIllum, Green (M22-D-G-K11)
- EATON ExtendedPushButton, Yellow, Non-Illum, 22mm (M22-DH-Y)
- EATON Illuminated Push Button Operator, 30 mm, Green (HT8FBGF3)
- EATON Hazardous Location Push Button with Contacts, 30 mm, 1 NC, 1 NO, Green (E34EX706G)
- EATON Ill Mtn Pb Sil-bzl Flsh Wht, 22.5 mm, Yellow (M22-DRLH-Y)
- SCHNEIDER ELECTRIC Push-Button, 22 mm, Black (XB7NA25)
- Eaton Push Button Switches