Shop All Push Button Switches
Eaton
Push Button, 22.5 mm, 1NO/1NC, Green
Mfr # M22-DL-G-K11-G
Zoro # G3631961
product price: $80.79
/ea
Free Shipping & Returns
$80.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary
- Size 22.5 mm
- Legend/Background Color No Legend/Green
- Head Material Plastic
- NEMA Rating 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # M22-DL-G-K11-G
- Zoro # G3631961
- UPC # 786685274942
- Country of Origin Germany
- Category Push Button Switches
Dimensions
Size | 22.5 mm |
Product Height | 2.42 in |
Product Width | 1.18 in |
Product Length/Depth | 1.46 in |
Manufacturer Warranty Length | 1 yr |
Panel Cutout Diameter | 22 mm |
Overall Width | 1 in |
Overall Height | 1 in |
Overall Depth | 2.26 in |
Description
Illuminated Push Button, 22.5 mm, Momentary Action, Flush Button Type of Operator, Head Material Plastic, Contact Form 1NO/1NC, Bezel Silver Coated, Color Green, Number of Operators 1, NEMA Rating 4X, IP Rating IP67, IP69K, Legend No Legend, Legend/Background Color No Legend/Green, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Terminal Connection Screw Clamp, Features Field Conversion from Momentary to Maintained can be Done, Includes Contact Block Mounting Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Cable Ties, 40#, 5 1/2", Natural, 1000/Case (CT540)
- MACROMATIC Time Delay Relay, 24VAC/DC, 10A, DPDT, 2 VA (TR-51628-08)
- DWYER INSTRUMENTS Current Transformer, Split Current Sensor (CCT50-102)
- LEGRAND Prewired Raceway, 6 Outlets, 12 In. D (V20GB612)
- EATON Push Button, 22.5 mm, 2NC, Red (M22-DL-R-K02-R)
- EATON Push Button operator, 22 mm, Green (M22M-DR-G)
- EATON Hazardous Location Push Button with Contacts, 30 mm, 1 NC, 1 NO, Red (10250T706R)
- EATON Push Button operator, 22 mm, Black (M22M-DH-S)
- EATON Ill Mtn Pb Sil-bzl Extd Amber, 22.5 mm, Yellow (M22-DL-Y)
- EATON Non-Illuminated Push Button, 22 mm, 2NO, Green (C22-D-G-X1-K20)
- SCHNEIDER ELECTRIC Pendant Station Cable Sleevexac (XACA960)
- Eaton Push Buttons & Indicators