Shop All Push Button Switches
Eaton
Push Button, 22.5 mm, 1NO, White
Mfr # M22-DRL-W-K10-W
Zoro # G3632436
product price: $49.59
/ea
$49.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Maintained
- Size 22.5 mm
- Legend/Background Color No Legend/White
- Head Material Plastic
- NEMA Rating 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # M22-DRL-W-K10-W
- Zoro # G3632436
- UPC # 786685275000
- Country of Origin Germany
- Category Push Button Switches
Dimensions
Size | 22.5 mm |
Product Width | 1.18 in |
Product Height | 2.16 in |
Product Length/Depth | 1.46 in |
Overall Height | 1 in |
Manufacturer Warranty Length | 1 yr |
Overall Width | 1 in |
Panel Cutout Diameter | 22 mm |
Overall Depth | 2.26 in |
Description
Illuminated Push Button, 22.5 mm, Maintained Action, Flush Button Type of Operator, Head Material Plastic, Contact Form 1NO, Bezel Silver Coated, Color White, Number of Operators 1, NEMA Rating 4X, IP Rating IP67, IP69K, Legend No Legend, Legend/Background Color No Legend/White, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Terminal Connection Screw Clamp, Features Field Conversion from Momentary to Maintained can be Done, Includes Contact Block Mounting Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 120VAC Non-Reversing Magnetic Contactor 3P 135A NEMA 4 (8502SFO2V02S)
- INSULTAB Shrink Tubing, 0.187in ID, Black, 200ft (HSN-100 3/16 Blk 200)
- PANDUIT Cable Tie, 7.4"L, Nylon, Black, PK1000 (PLT2S-M00)
- EATON BUSSMANN Glass Fuse, GLR Series, Fast-Acting, 8A, 300V AC, 10kA at 300V AC (GLR-8)
- EATON Push Button, 22.5 mm, 1NO/1NC, Green (M22-DL-G-K11-230G)
- EATON Ill Mom Pb Sil-bzl Extd Amber, 22.5 mm, Blue (M22-DL-B)
- EATON Non-ill Mom Pb Guarded Extd Red 2nc (M22-WJ4)
- EATON Illuminated Push Button, 30 mm, 1NO/1NC, Red (HT8GDRABF7)
- EATON Non-Illuminated Push Button, 22 mm, 1NC, Red (M22M-D-R-GB0-K01)
- EATON Hazardous Location Push Button with Contacts, 30 mm, 1 NC, 1 NO, Green (10250T706G)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO, Red (9001KR3RH5)
- Eaton Push Button Switches