Shop All Push Button Switches
Eaton
Push Button, 22.5 mm, 1NO, White
Mfr # M22-DRL-W-K10-230W
Zoro # G3632147
product price: $54.29
/ea
$54.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Maintained
- Size 22.5 mm
- Head Material Plastic
- Legend/Background Color No Legend/White
- NEMA Rating 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # M22-DRL-W-K10-230W
- Zoro # G3632147
- UPC # 786685275055
- Country of Origin Germany
- Category Push Button Switches
Dimensions
Size | 22.5 mm |
Product Length/Depth | 1.46 in |
Product Width | 1.18 in |
Product Height | 2.16 in |
Panel Cutout Diameter | 22 mm |
Overall Height | 1 in |
Overall Depth | 2.26 in |
Overall Width | 1 in |
Manufacturer Warranty Length | 1 yr |
Description
Illuminated Push Button, 22.5 mm, Maintained Action, Flush Button Type of Operator, Head Material Plastic, Contact Form 1NO, Bezel Silver Coated, Color White, Number of Operators 1, NEMA Rating 4X, IP Rating IP67, IP69K, Legend No Legend, Legend/Background Color No Legend/White, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Terminal Connection Screw Clamp, Features Field Conversion from Momentary to Maintained can be Done, Includes Contact Block Mounting Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Open Fuse Block, H; K5 UL Class, 3 Poles, 30A Amp Range, 250V AC/DC Volt Rating (LFH250303P)
- ZORO SELECT Ferrule, Copper, 0.63 in L, PK100 (797V07)
- EATON Pilot Light Lens, 30mm, Red, Plastic (HT8LR)
- VYNCKIER Fiberglass Enclosure, 13.32 in H, 11 in W, 5.60 in D, 4X, Hinged (VJ1210HWPL2)
- EATON Non-Illuminated Push Button, 22 mm, 1NO, Green (M22M-D-G-K10)
- EATON ExtendedPushButtonOperator, Non-Illum, Red (M22-DH-R-K01)
- EATON Push Button operator, 22 mm, Blue (M22M-D-B)
- EATON Non-Illuminated Push Button, 30 mm, 1NC, Red (HT8AARB)
- EATON Illuminated Push Button Operator, 30 mm, Red (HT8FBRL1)
- EATON Non-Illuminated Push Button, 22 mm, 1NO, Green (M22M-D-G-X1-K10)
- HEATHCO PUSH BUTTON WIREDB*LK 667-1 (SL-664-90)
- Eaton Push Button Switches