Shop All Push Button Switches
Eaton
Push Button, 22.5 mm, 1NO, White
Mfr # M22-DL-W-K10-230W
Zoro # G3632311
$52.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary
- Size 22.5 mm
- Head Material Plastic
- Legend/Background Color No Legend/White
- NEMA Rating 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # M22-DL-W-K10-230W
- Zoro # G3632311
- UPC # 786685274843
- Country of Origin Germany
- Category Push Button Switches
Dimensions
Size | 22.5 mm |
Product Width | 1.18 IN |
Product Length/Depth | 1.46 IN |
Product Height | 2.16 IN |
Overall Height | 1 in |
Manufacturer Warranty Length | 1 yr |
Overall Width | 1 in |
Overall Depth | 2.26 in |
Panel Cutout Diameter | 22 mm |
Description
Illuminated Push Button, 22.5 mm, Momentary Action, Flush Button Type of Operator, Head Material Plastic, Contact Form 1NO, Bezel Silver Coated, Color White, Number of Operators 1, NEMA Rating 4X, IP Rating IP67, IP69K, Legend No Legend, Legend/Background Color No Legend/White, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Terminal Connection Screw Clamp, Features Field Conversion from Momentary to Maintained can be Done, Includes Contact Block Mounting Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (104000A01F200)
- SCHNEIDER ELECTRIC NEMA Magnetic Motor Starter, 120V AC, 3 P (8536SCO3V02H309S)
- MERSEN Fuse, J Class, AJT Series, Time Delay, 45A, 600V AC, Indicating (AJT45)
- TORK Replacement Motor, 208 to 277VAC (201)
- EATON Push Button operator, 22 mm, Green (M22M-DR-G)
- EATON FlushPushButtonOperator, Non-Illum, Red (M22-DH-R-K11)
- EATON Extended Push Button, Blue, Non-Illum, 22mm (M22-DRH-B)
- EATON Push Button operator, 22 mm, Red (M22M-DH-R)
- EATON Ill Mtn Pb Sil-bzl Flsh Blu, 22.5 mm, White (M22-DL-W)
- EATON Push Button operator, 22 mm, Yellow (M22M-DRP-Y)
- SIEMENS Illuminated Push Button Operator, 22 mm, Blue (3SU1051-0AB50-0AA0)
- Eaton Push Button Switches