Shop All Push Button Switches
Eaton
Push Button, 22.5 mm, 1NO, Green
Mfr # M22-DL-G-K10-G
Zoro # G3631377
product price: $45.79
/ea
$45.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Action Momentary
- Size 22.5 mm
- Legend/Background Color No Legend/Green
- Head Material Plastic
- NEMA Rating 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # M22-DL-G-K10-G
- Zoro # G3631377
- UPC # 786685274812
- Country of Origin Germany
- Category Push Button Switches
Dimensions
Size | 22.5 mm |
Product Height | 2.16 in |
Product Length/Depth | 1.46 in |
Product Width | 1.18 in |
Overall Height | 1 in |
Manufacturer Warranty Length | 1 yr |
Panel Cutout Diameter | 22 mm |
Overall Width | 1 in |
Overall Depth | 2.26 in |
Description
Illuminated Push Button, 22.5 mm, Momentary Action, Flush Button Type of Operator, Head Material Plastic, Contact Form 1NO, Bezel Silver Coated, Color Green, Number of Operators 1, NEMA Rating 4X, IP Rating IP67, IP69K, Legend No Legend, Legend/Background Color No Legend/Green, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Terminal Connection Screw Clamp, Features Field Conversion from Momentary to Maintained can be Done, Includes Contact Block Mounting Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Fuse, ATM Series, 25A, 32V DC, Non-Indicating (ATM-25)
- 3M 4 AWG Nylon Ring Terminal 3/8" Stud PK200 (MN4-38RK)
- ACME ELECTRIC Three Phase Transformer, 15 kVA, NEMA 3R, 115 °C, 480V AC Wye/277V AC, 240V AC Delta (T3796931S)
- ACME ELECTRIC Control Transformer, 50 VA, Not Rated, 100/120V AC, 240V AC, 480V AC, 600V AC (TB50N011F2)
- EATON Flush Push Button, White, Non-Illum, 22mm (M22-DR-W)
- EATON Illuminated Push Button Operator, 30 mm, Green (HT8GDGF3)
- EATON ShortHandleSelectorSwitch, Blk, 2Pos, 22mm (M22-WLKV-Y)
- EATON ExtendedPushButton, Black, Non-Illum, 22mm (M22-DH-S)
- EATON Flush Push Button, Red, Non-Illum, 22mm (M22-D-R)
- EATON Non-Illuminated Push Button, 30 mm, 1NC, Black (HT8AEHB)
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NO, Yellow (52BM9V4K)
- Eaton Switches