Shop All Push Button Switches
Eaton
Push Button, 22.5 mm, 1NO, Green
Mfr # M22-DL-G-K10-230G
Zoro # G3631331
product price: $52.85
/ea
$52.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary
- Size 22.5 mm
- Head Material Plastic
- Legend/Background Color No Legend/Green
- NEMA Rating 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # M22-DL-G-K10-230G
- Zoro # G3631331
- UPC # 786685274904
- Country of Origin Germany
- Category Push Button Switches
Dimensions
Size | 22.5 mm |
Product Length/Depth | 1.46 in |
Product Height | 2.16 in |
Product Width | 1.18 in |
Panel Cutout Diameter | 22 mm |
Manufacturer Warranty Length | 1 yr |
Overall Width | 1 in |
Overall Height | 1 in |
Overall Depth | 2.26 in |
Description
Illuminated Push Button, 22.5 mm, Momentary Action, Flush Button Type of Operator, Head Material Plastic, Contact Form 1NO, Bezel Silver Coated, Color Green, Number of Operators 1, NEMA Rating 4X, IP Rating IP67, IP69K, Legend No Legend, Legend/Background Color No Legend/Green, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Terminal Connection Screw Clamp, Features Field Conversion from Momentary to Maintained can be Done, Includes Contact Block Mounting Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Modular Data Plugs RJ45, CAT5e, 100-Pack (VDV826-611)
- POWER FIRST Male Disconnect, Red, 22-16AWG, PK100 (24C846)
- JANDORF Stl Clamp Vyl Coat3/4Dia (61539)
- STA-KON 12-10 AWG Nylon Ring Terminal 1/4" Stud PK50 (RC10-14)
- EATON PUSHBUTTON (820A2C1J35L2N1 96182 0810)
- EATON ExtendedPushButton, Black, Non-Illum, 22mm (M22-DRH-S)
- EATON Non-Illuminated Multihead Operator, 22 mm, Oval (M22-D4-S)
- EATON Push Button operator, 22 mm, Black (M22M-D-S)
- EATON Ill Mtn Pb Sil-bzl Extd Blu, 22.5 mm, Blue (M22-DRL-B)
- EATON Push Button operator, 30 mm, Green (HT8AEG)
- EATON ExtendedPushButtonOperator, Non-Illum, Red (M22-DH-R-K01)
- Eaton Push Buttons & Indicators