Shop All Push Button Switches
Eaton
Push Button, 22.5 mm, 1NC, Red
Mfr # M22-DL-R-K01-R
Zoro # G3631596
product price: $55.59
/ea
$55.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary
- Size 22.5 mm
- Head Material Plastic
- Legend/Background Color No Legend/Red
- NEMA Rating 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # M22-DL-R-K01-R
- Zoro # G3631596
- UPC # 786685274799
- Country of Origin Germany
- Category Push Button Switches
Dimensions
Size | 22.5 mm |
Product Width | 1.18 in |
Product Length/Depth | 1.46 in |
Product Height | 3.19 in |
Overall Height | 1 in |
Panel Cutout Diameter | 22 mm |
Overall Width | 1 in |
Overall Depth | 2.26 in |
Manufacturer Warranty Length | 1 yr |
Description
Illuminated Push Button, 22.5 mm, Momentary Action, Flush Button Type of Operator, Head Material Plastic, Contact Form 1NC, Bezel Silver Coated, Color Red, Number of Operators 1, NEMA Rating 4X, IP Rating IP67, IP69K, Legend No Legend, Legend/Background Color No Legend/Red, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Terminal Connection Screw Clamp, Features Field Conversion from Momentary to Maintained can be Done, Includes Contact Block Mounting Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Heat Shrink Tubing, 1/4" Red 6", PK5 (5667-005R)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel (A24P20G)
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Yl (CJ688TPYL)
- TEMPO COMMUNICATIONS A-Frame, (AF2)
- EATON Non-Illuminated Multihead Operator, 22 mm, Oval (M22-D4-S-X7)
- EATON FlushPushButtonOperator, Non-Illum, Black (M22-D-S-K10)
- EATON Push Button, 22.5 mm, 1NO/1NC, Red (M22-DL-R-K11-R)
- EATON Push Button operator, 22 mm, Red (M22M-D-R-X0)
- EATON Push Button operator, 22 mm, Red (M22M-DH-R-XO)
- EATON Push Button, 22.5 mm, 2NC, Red (M22-DL-R-K02-R)
- SCHNEIDER ELECTRIC Pendant Station 600Vac 10A Xac +Options (XACA207)
- Eaton Push Button Switches