Shop All Proximity Sensors
Eaton
ProxSwitch-Short, 30mm, UnShlded, PNP, NC, 2m
Mfr # E57PS-30UPC15-C2
Zoro # G0121558
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 10 to 48V DC
- Proximity Sensor Output Circuit Type 3 Wire PNP
- Output Mode NC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # E57PS-30UPC15-C2
- Zoro # G0121558
- UPC # 786685907048
- Country of Origin Mexico
- Category Proximity Sensors
Dimensions
Length | 47 mm |
Proximity Sensor Diameter | 30 mm |
Length (Straight Wireway) | 47 mm |
Product Height | 2 in |
Product Length/Depth | 6.25 in |
Product Width | 5.25 in |
Description
Cylindrical Proximity Sensor, Inductive, 30 mm, Proximity Sensor Power Requirement 10 to 48V DC, Unshielded, Proximity Sensor Operating Frequency 600 Hz, Proximity Sensor Output Circuit Type 3 Wire PNP, Max. Detecting Distance 15 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NC, NEMA Rating 4X, IP Rating 67, Case Material Stainless Steel, Length 47 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 300mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 15A, 3 Pole, 277/480V AC, C Curve (FAZ-C15/3-NA)
- ZORO Hook and Loop Cable Tie, Black, 1/2" (G6397785)
- SQUARE D Pendant Push Button Station, 2NO, Black (9001BW92B)
- SAGINAW CONTROL & ENGINEERING Enclosure, 12 in H, 8 in D (SCE-12108ELJSS)
- EATON Proximity Sensor, Inductive, 1mm, PNP, NO (E57-08GS01-GDB)
- EATON Proximity Sensor, NPN, 2m Cable, 600 Hz (E57P-30UNN15-C2)
- EATON Proximity Sensor, Inductive, 18mm, NC (E57-18LE12-A1)
- EATON Proximity Sensor, Inductive, 12mm, PNP, NC (E57-12LE10-B1D)
- EATON Proximity Sensor, NPN, NC, 2m Cable, 2000 Hz (E57P-12SNC2-C2)
- EATON Proximity Sensor, Inductive, 18mm, NO (E59-M18C118A01-A1)
- TELEMECANIQUE SENSORS Inductive Sensor 24Vdc 200Ma Xs +Options (XS4P08PA340)
- Eaton Sensors