Shop All Proximity Sensors
Eaton
ProxSwitch-Short, 30mm, Shlded, PNP, NO, 4pin
Mfr # E57PS-30SPN10-Q
Zoro # G0121759
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 10 to 48V DC
- Proximity Sensor Output Circuit Type 3 Wire PNP
- Output Mode NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # E57PS-30SPN10-Q
- Zoro # G0121759
- UPC # 786685906997
- Country of Origin Mexico
- Category Proximity Sensors
Dimensions
Length | 45 mm |
Proximity Sensor Diameter | 30 mm |
Width | 2 in |
Depth | 5 in |
Length (Straight Wireway) | 45 mm |
Description
Cylindrical Proximity Sensor, Inductive, 30 mm, Proximity Sensor Power Requirement 10 to 48V DC, Shielded, Proximity Sensor Operating Frequency 600 Hz, Proximity Sensor Output Circuit Type 3 Wire PNP, Max. Detecting Distance 10 mm, Proximity Sensor Electrical Connection 4 Pin Micro Connector, Output Mode NO, NEMA Rating 4X, IP Rating 67, Case Material Stainless Steel, Length 45 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 300mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V DC, 16 A, Reversing: No (3RT20251BB40)
- KLASS TOOLS 10" x 3 mm Black Zip Ties, Cable Ties (100 Zip Ties), 100PK (KLA-CON-ZIP-BLA-1003x100)
- KS Female/Double Male Piggyback, PK500 (10664)
- DAYTON Push Buttn Cntrl Station, Forward/Reverse (32W268)
- EATON Proximity Sensor, PNP, 2m Cable, Inductive (E57G-30UPN22-C2)
- EATON Proximity Sensor, Inductive, 12mm, NO (E57SAL12A4)
- EATON Proximity Sensor, PNP, 8mm Detect Dist. (E57P-18UPN8-C2)
- EATON Proximity Sensor, Inductive, 30mm, NO (E57-30LE22-A)
- EATON Proximity Sensor, Inductive, 12mm, NO (E59-M12C110C02-D1)
- EATON ProxSwitch, 12mm, Shielded, PNP, NO, 4pin (E57G-12SPN2-Q)
- EATON Proximity Sensor, Inductive, 30mm, NO (E59-M30C129D01-D1)
- Eaton Sensors