Shop All Proximity Sensors
Eaton
ProxSwitch-Short, 30mm, Shlded, PNP, NO, 2m
Mfr # E57PS-30SPN10-C2
Zoro # G0121731
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 10 to 48V DC
- Proximity Sensor Output Circuit Type 3 Wire PNP
- Output Mode NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # E57PS-30SPN10-C2
- Zoro # G0121731
- UPC # 786685906980
- Country of Origin Mexico
- Category Proximity Sensors
Dimensions
Length | 47 mm |
Proximity Sensor Diameter | 30 mm |
Length (Straight Wireway) | 47 mm |
Product Length/Depth | 6.25 in |
Product Height | 2 in |
Product Width | 5.25 in |
Description
Cylindrical Proximity Sensor, Inductive, 30 mm, Proximity Sensor Power Requirement 10 to 48V DC, Shielded, Proximity Sensor Operating Frequency 600 Hz, Proximity Sensor Output Circuit Type 3 Wire PNP, Max. Detecting Distance 10 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NO, NEMA Rating 4X, IP Rating 67, Case Material Stainless Steel, Length 47 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 300mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRYDOM Dual Solid State Relay, 4 to 32VDC, 25A (CD2425W2V)
- LEGRAND Blank End, Ivory, Steel, Ends (V2410B)
- EATON Pilot Light, No Lens, LED (10250T184L)
- LEVITON Illuminatd Wall Swtch, 3-Way, 20A, Wht, 120V (5633-2W)
- EATON Proximity Sensor, Inductive, 18mm, NO (E57-18LE12-AA)
- EATON ProxSwitch, 30mm, Shielded, PNP, NC, 2m (E57G-30SPC10-C2)
- EATON Proximity Sensor, Inductive, 18mm, NO (E57SAL18A4E)
- EATON ProxSwitch, 18mm, Shielded, PNP, NO, 4pin (E57P-18SPN8-Q)
- EATON ProxSwitch, 12mm, Unshielded, PNP, NO, 2m (E57G-12UPN4-C2)
- EATON Proximity Sensor, Inductive, 30mm, PNP, NO (E57-30LE22-BD)
- CAMOZZI Magnetic Proximity Switch (CST-362)
- Eaton Sensors