Shop All Proximity Sensors
Eaton
ProxSwitch-Short, 30mm, Shlded, PNP, NC, 4pin
Mfr # E57PS-30SPC10-Q
Zoro # G0121515
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 10 to 48V DC
- Proximity Sensor Output Circuit Type 3 Wire PNP
- Output Mode NC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # E57PS-30SPC10-Q
- Zoro # G0121515
- UPC # 786685906973
- Country of Origin Mexico
- Category Proximity Sensors
Dimensions
Length | 45 mm |
Proximity Sensor Diameter | 30 mm |
Width | 2 in |
Depth | 5 in |
Length (Straight Wireway) | 45 mm |
Product Width | 2.2 in |
Product Length/Depth | 5.2 in |
Description
Cylindrical Proximity Sensor, Inductive, 30 mm, Proximity Sensor Power Requirement 10 to 48V DC, Shielded, Proximity Sensor Operating Frequency 600 Hz, Proximity Sensor Output Circuit Type 3 Wire PNP, Max. Detecting Distance 10 mm, Proximity Sensor Electrical Connection 4 Pin Micro Connector, Output Mode NC, NEMA Rating 4X, IP Rating 67, Case Material Stainless Steel, Length 45 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 300mA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN PROTEK Double-Hinged, UL and NEMA Type 4, 4X or 12, 48.54x23.62x27.95, (PTHS482428G4A)
- SCHNEIDER ELECTRIC Pendant Enclosure, 30mm, 6 Holes (9001SKYP6)
- SIEMENS Miniature Circuit Breaker, Q Series 20A, 3 Pole, 240V AC (Q320)
- MACROMATIC Voltage Monitor Relay, SPDT, 80-150VAC (VWKE120A)
- EATON Proximity Sensor, Inductive, 12mm, NO (E57-12LE06-A)
- EATON ProxSwitch, 30mm, Unshielded, NPN, NC, 4pin (E57G-30UNC15-Q)
- EATON Proximity Sensor, Inductive, 18mm, NO (E57-18LE20-A)
- EATON Proximity Sensor, Inductive, 30mm, NO (E57LAL30A2EA)
- EATON Proximity Sensor, NO, 2m Cable, Inductive (E57P-12SPN2-C2)
- EATON ProxSwitch-Short, 18mm, Shlded, PNP, NO, 4pin (E57PS-18SPN5-Q)
- SECURITY DOOR CONTROLS No Touch Exit Touchplate (474U)
- Eaton Sensors