Shop All Proximity Sensors
Eaton
ProxSwitch-Short, 18mm, Shlded, PNP, NO, 4pin
Mfr # E57PS-18SPN5-Q
Zoro # G0121585
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 10 to 48V DC
- Proximity Sensor Output Circuit Type 3 Wire PNP
- Output Mode NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # E57PS-18SPN5-Q
- Zoro # G0121585
- UPC # 786685906829
- Country of Origin Mexico
- Category Proximity Sensors
Dimensions
Proximity Sensor Diameter | 18 mm |
Length | 45 mm |
Width | 2.1 in |
Depth | 4.9 in |
Length (Straight Wireway) | 45 mm |
Description
Cylindrical Proximity Sensor, Inductive, 18 mm, Proximity Sensor Power Requirement 10 to 48V DC, Shielded, Proximity Sensor Operating Frequency 1,200 Hz, Proximity Sensor Output Circuit Type 3 Wire PNP, Max. Detecting Distance 5 mm, Proximity Sensor Electrical Connection 4 Pin Micro Connector, Output Mode NO, NEMA Rating 4X, IP Rating 67, Case Material Stainless Steel, Length 45 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 300mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, L75QS Series, Very Fast Acting, 100A, Not Rated, Non-Indicating (L75QS100.V)
- FLUID COMPONENTS 115/230V-AC Flow Switch (FLT93F-1B1A203C1A03B12)
- QUICKCABLE Right Elbow, 4 Gauge, PK50 (6309-050F)
- DAYTON Open Power Relay, Surface Mounted, DPST-NO, 240V AC, 6 Pins, 2 Poles (5Z540)
- EATON Proximity Sensor, Inductive, 12mm, NO (E57-12LE10-A)
- EATON ProxSwitch, 12mm, Unshielded, PNP, NO, 2m (E57G-12UPN4-C2)
- EATON ProxSwitch, 18mm, Shielded, NPN, NO, 2m (E57G-18SNN5-C2)
- EATON Proximity Sensor, Inductive, 30mm, NO (E59-M30C129A01-A1)
- EATON Proximity Sensor, Inductive, 30mm, NO (E57LAL30A2E)
- EATON Proximity Sensor, Inductive, 12mm, NO (E59-M12C110C02-D1)
- IFM Proximity Sensor, Inductive, 4mm, PNP, NO (IE5288)
- Eaton Proximity Sensors