Shop All Proximity Sensors
Eaton
ProxSwitch-Short, 18mm, Shlded, PNP, NC, 4pin
Mfr # E57PS-18SPC5-Q
Zoro # G0121716
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 10 to 48V DC
- Proximity Sensor Output Circuit Type 3 Wire PNP
- Output Mode NC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # E57PS-18SPC5-Q
- Zoro # G0121716
- UPC # 786685906805
- Country of Origin Mexico
- Category Proximity Sensors
Dimensions
Length | 45 mm |
Proximity Sensor Diameter | 18 mm |
Width | 2 in |
Depth | 2.1 in |
Length (Straight Wireway) | 45 mm |
Description
Cylindrical Proximity Sensor, Inductive, 18 mm, Proximity Sensor Power Requirement 10 to 48V DC, Shielded, Proximity Sensor Operating Frequency 1,200 Hz, Proximity Sensor Output Circuit Type 3 Wire PNP, Max. Detecting Distance 5 mm, Proximity Sensor Electrical Connection 4 Pin Micro Connector, Output Mode NC, NEMA Rating 4X, IP Rating 67, Case Material Stainless Steel, Length 45 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 300mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Miniature Circuit Breaker Lockout, 230/400V AC, 1 Poles (149433)
- ZORO SELECT Power Cord, 5-15P, SJT, 1 ft., Blk, 10A, 18/3 (5XFN9ID)
- EATON BUSSMANN Midget Fuse, BBS Series, Fast-Acting, 1/2A, 600V AC, Non-Indicating, 10kA at 600V AC (BBS-1/2)
- WIEGMANN Interior Panel, NOVAL Accessory, Steel, Back Panel (N1P0810)
- EATON Proximity Sensor, Inductive, 12mm, NO (E59-M12A105D01-D1)
- EATON Proximity Sensor, Inductive, 18mm, PNP, NO (E57-18LE12-BD)
- EATON Proximity Sensor, Inductive, 30mm, NO (E57-30LE22-A)
- EATON Proximity Sensor, Inductive, 18mm, NO (E57-18LE20-AA)
- EATON Proximity Sensor, Inductive, 18mm, NO (E57-18LE20-A)
- EATON Proximity Sensor, Inductive, 2mm, PNP, NO (E57-08GU02-G)
- EATON Proximity Sensor, Inductive, 30mm, NO (E59-M30C129D01-D1)
- Eaton Proximity Sensors