Shop All Proximity Sensors
Eaton
ProxSwitch-Short, 18mm, Shlded, NPN, NO, 2m
Mfr # E57PS-18SNN5-C2
Zoro # G0121941
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 10 to 48V DC
- Proximity Sensor Output Circuit Type 3 Wire NPN
- Output Mode NC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # E57PS-18SNN5-C2
- Zoro # G0121941
- UPC # 786685906775
- Country of Origin Mexico
- Category Proximity Sensors
Dimensions
Length | 41 mm |
Proximity Sensor Diameter | 18 mm |
Width | 5-1/4 in |
Depth | 6-1/4 in |
Length (Straight Wireway) | 41 mm |
Product Height | 2 in |
Product Length/Depth | 6.25 in |
Product Width | 5.25 in |
Description
Cylindrical Proximity Sensor, Inductive, 18 mm, Proximity Sensor Power Requirement 10 to 48V DC, Shielded, Proximity Sensor Operating Frequency 1,200 Hz, Proximity Sensor Output Circuit Type 3 Wire NPN, Max. Detecting Distance 5 mm, Proximity Sensor Electrical Connection 4 Pin Micro Connector, Output Mode NC, NEMA Rating 4X, IP Rating 67, Case Material Stainless Steel, Length 41 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 300mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Electrical Connectors/Terminals Repair Kit w/plastic case + Crimper (EKIT1)
- GENERAC Block Heater For QuietSource Series (5616)
- BLUE SEA SYSTEMS Open Fuse Block, CC UL Class, 35 to 750A Amp Range, 32V DC Volt Rating (5503)
- BURNDY One Hole Lug Compress Conct, 350 kcmil, Width: 1.29 in (YA31)
- EATON ProxSwitch, 30mm, Unshielded, NPN, NO, 2m (E57G-30UNN15-C2)
- EATON Proximity Sensor, Inductive, 12mm, NO (E59-M12A105C02-D1)
- EATON ProxSwitch, 18mm, Unshielded, NPN, NC, 2m (E57P-18UNC12-C2)
- EATON Proximity Sensor, Inductive, 18mm (E59-A18A107D01-CV)
- EATON Proximity Sensor, Inductive, 18mm, NO (E59-M18A109C02-A1)
- EATON ProxSwitch, 12mm, Unshielded, PNP, NC, 2m (E57G-12UPC4-C2)
- EATON ProxSwitch, 12mm, Unshielded, PNP, NO, 4pin (E57G-12UPN4-Q)
- Eaton Sensors