Shop All Proximity Sensors
Eaton
ProxSwitch-Short, 18mm, Shlded, NPN, NC, 2m
Mfr # E57PS-18SNC5-C2
Zoro # G0121628
product price: $87.15
/ea
Free Shipping & Returns
$87.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 10 to 48V DC
- Proximity Sensor Output Circuit Type 3 Wire PNP
- Output Mode NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # E57PS-18SNC5-C2
- Zoro # G0121628
- UPC # 786685906751
- Country of Origin Mexico
- Category Proximity Sensors
Dimensions
Length | 42 mm |
Proximity Sensor Diameter | 12 mm |
Width | 5-1/4 in |
Depth | 6-1/4 in |
Length (Straight Wireway) | 42 mm |
Product Length/Depth | 6.25 in |
Product Width | 5.25 in |
Product Height | 2 in |
Description
Cylindrical Proximity Sensor, Inductive, 12 mm, Proximity Sensor Power Requirement 10 to 48V DC, Unshielded, Proximity Sensor Operating Frequency 1,200 Hz, Proximity Sensor Output Circuit Type 3 Wire PNP, Max. Detecting Distance 4 mm, Proximity Sensor Electrical Connection 4 Pin Micro Connector, Output Mode NO, NEMA Rating 4X, IP Rating 67, Case Material Stainless Steel, Length 42 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 300mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Universal Grounding Bar Standoff (UGB-IN-SO)
- TECHFLEX Shrink Tubing, 0.511in ID, Black, 200ft (H2N0.50BK)
- HUBBELL 20A Watertight Locking Connector 3P 4W 250VAC L15-20R (HBL27W75)
- HUBBELL CONTROL SOLUTIONS Rocker Slide Dimmer (RSDE06-120-WVL)
- EATON ProxSwitch, 18mm, Shielded, PNP, NC, 2m (E57G-18SPC5-C2)
- EATON ProxSwitch, 18mm, Shielded, PNP, NO, 4pin (E57G-18SPN5-Q)
- EATON Proximity Sensor, Inductive, 18mm, NO (E59-M18C116C02-D1)
- EATON Proximity Sensor, Inductive, 30mm, PNP, NO (E57-30LE22-BD)
- EATON Proximity Sensor, Inductive, 18mm, PNP, NO (E57-18LE20-BD)
- EATON Proximity Sensor, Inductive, 12mm, NPN, NO (E57-12LE06-C)
- TELEMECANIQUE SENSORS Proximity Sensor 30Mm Ac/Dc Xs6+Options (XS630B1MAL5)
- Eaton Sensors