Shop All Proximity Sensors
Eaton
ProxSwitch-Short, 12mm, UnShlded, PNP, NO, 4p
Mfr # E57PS-12UPN4-Q
Zoro # G0121600
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 10 to 48V DC
- Proximity Sensor Output Circuit Type 3 Wire PNP
- Output Mode NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # E57PS-12UPN4-Q
- Zoro # G0121600
- UPC # 786685906744
- Country of Origin Mexico
- Category Proximity Sensors
Dimensions
Length | 41 mm |
Proximity Sensor Diameter | 12 mm |
Width | 1-3/4 in |
Depth | 2.1 in |
Length (Straight Wireway) | 41 mm |
Product Width | 1.75 in |
Product Height | 1.75 in |
Description
Cylindrical Proximity Sensor, Inductive, 12 mm, Proximity Sensor Power Requirement 10 to 48V DC, Unshielded, Proximity Sensor Operating Frequency 2,000 Hz, Proximity Sensor Output Circuit Type 3 Wire PNP, Max. Detecting Distance 4 mm, Proximity Sensor Electrical Connection 4 Pin Micro DC Connector, Output Mode NO, NEMA Rating 4X, IP Rating 67, Case Material Stainless Steel, Length 41 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 300mA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Ground Block for 20, 30, 32A Switches (HBL30RGB)
- NVENT CADDY Box and Conduit Hanger, Spring Steel (812MB18A)
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 1.25A, 600V AC, Non-Indicating (KLDR1.25)
- EATON BUSSMANN Forklift Limiter Fuse, ALS Series, 450 A, 48V DC, Nonindicating (ALS-450)
- EATON Proximity Sensor, Inductive, 18mm, NO (E59-M18C116C02-D1)
- EATON Proximity Sensor, Inductive, 30mm, NO (E59-M30A115C02-A1)
- EATON ProxSwitch, 12mm, Unshielded, NPN, NO, 4pin (E57G-12UNN4-Q)
- EATON Proximity Sensor, Inductive, 30mm, NC (E57-30LE22-A1)
- EATON Proximity Sensor, Inductive, 1mm, PNP, NO (E57-08GS01-G)
- EATON Proximity Sensor, Inductive, 30mm, NO (E59-M30C129C02-A1)
- EATON Proximity Sensor, Inductive, 30mm, NC (E57-30LE22-A1A)
- Eaton Sensors