Shop All Proximity Sensors
Eaton
ProxSwitch-Short, 12mm, UnShlded, PNP, NC, 4p
Mfr # E57PS-12UPC4-Q
Zoro # G0121856
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 10 to 48V DC
- Proximity Sensor Output Circuit Type 3 Wire PNP
- Output Mode NC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # E57PS-12UPC4-Q
- Zoro # G0121856
- UPC # 786685906720
- Country of Origin Mexico
- Category Proximity Sensors
Dimensions
Length | 41 mm |
Proximity Sensor Diameter | 12 mm |
Width | 1-3/4 in |
Depth | 3-1/4 in |
Length (Straight Wireway) | 41 mm |
Details
Proximity Sensor Style | Cylindrical Proximity Sensor |
Item | Cylindrical Proximity Sensor |
Proximity Sensing Method | Inductive |
Proximity Sensor Power Requirement | 10 to 48V DC |
Proximity Sensor Output Circuit Type | 3 Wire PNP |
Output Mode | NC |
Max. Detecting Distance | 4 mm |
Proximity Sensor Electrical Connection | 2m Cable |
Basic Proximity Sensor Case Material | Metal |
Shielded / Unshielded | Unshielded |
Proximity Sensor Operating Frequency | 2,000 Hz |
Case Material | Stainless Steel |
NEMA Rating | 4X |
Standards | CE Compliance, cUL Listed, UL Listed |
Operating Temp. Range | -13 Degrees to 158 Degrees F |
IP Rating | 67 |
Max. Current Load | 300mA |
Description/Special Features | Proximity Switch-Short Body |
Type | Inductive proximity sensor |
Description
Cylindrical Proximity Sensor, Inductive, 12 mm, Proximity Sensor Power Requirement 10 to 48V DC, Unshielded, Proximity Sensor Operating Frequency 2,000 Hz, Proximity Sensor Output Circuit Type 3 Wire PNP, Max. Detecting Distance 4 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NC, NEMA Rating 4X, IP Rating 67, Case Material Stainless Steel, Length 41 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 300mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Clamp Cover, Type 4X, 12.00x10.00x6.00, SS Type 316L (A12106NFSS6)
- CALBRITE Conduit Hanger, Stainless Steel, 5.6 In. L (S63000MH00)
- SCHNEIDER ELECTRIC Contactor Lug Kit 150Amp 185 Amp Iec (DZ2FG6)
- PANDUIT Wire Duct, Narrow Slot, Gray, 2.25 W x 3 D (F2X3LG6)
- EATON Proximity Sensor, Inductive, 30mm, NO (E57-30LE22-A)
- EATON Proximity Sensor, Inductive, 12mm, NPN, NO (E57-12LE06-C)
- EATON Proximity Sensor, Inductive, 30mm, NO (E59-M30A115C02-D1)
- EATON Proximity Sensor, NPN, NC, 2m Cable, 2000 Hz (E57P-12SNC2-C2)
- EATON Proximity Sensor, Inductive, 30mm, NO (E59-M30C129D01-D1)
- EATON Proximity Sensor, NPN, 15mm Detect Dist. (E57P-30UNC15-Q)
- TELEMECANIQUE SENSORS Inductive sensor XSD 80x80x40-plastic (XSDA600519)
- Eaton Sensors