Shop All Proximity Sensors
Eaton
ProxSwitch-Short, 12mm, UnShlded, PNP, NC, 2m
Mfr # E57PS-12UPC4-C2
Zoro # G0121740
product price: $90.79
/ea
Free Shipping & Returns
$90.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 10 to 48V DC
- Proximity Sensor Output Circuit Type 3 Wire NPN
- Output Mode NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # E57PS-12UPC4-C2
- Zoro # G0121740
- UPC # 786685906713
- Country of Origin Mexico
- Category Proximity Sensors
Dimensions
Proximity Sensor Diameter | 12 mm |
Length | 42 mm |
Width | 2 in |
Depth | 6.1 in |
Length (Straight Wireway) | 42 mm |
Product Height | 5 in |
Description
Cylindrical Proximity Sensor, Inductive, 12 mm, Proximity Sensor Power Requirement 10 to 48V DC, Unshielded, Proximity Sensor Operating Frequency 2,000 Hz, Proximity Sensor Output Circuit Type 3 Wire NPN, Max. Detecting Distance 4 mm, Proximity Sensor Electrical Connection 4 Pin Micro Connector, Output Mode NO, NEMA Rating 4X, IP Rating 67, Case Material Stainless Steel, Length 42 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 300mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 12-10 AWG Vinyl Ring Terminal #8 Stud PK25 (RV10-8Q)
- REMKE Cord Grip, Alum, 1/2" NPT, .568-.688 (RSR-1211)
- SCHNEIDER ELECTRIC PilotLightHead, Bl, Gn, Or, Rd, Wh, LED, 22mm (ZB4BV003)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Fluorescent (IPX10-10Z)
- EATON Proximity Sensor, Inductive, 12mm, NO (E57-12LE10-A)
- EATON ProxSwitch, 12mm, Unshielded, PNP, NC, 2m (E57G-12UPC4-C2)
- EATON Proximity Sensor, Inductive, 30mm, NO (E59-M30A115C02-A1)
- EATON ProxSwitch, 18mm, Unshielded, NPN, NO, 2m (E57G-18UNN8-C2)
- EATON Proximity Sensor, Inductive, 18mm, NO (E59-M18A108C02-D1)
- EATON ProxSwitch, 18mm, Unshielded, NPN, NC, 2m (E57P-18UNC12-C2)
- EATON Proximity Sensor, Inductive, 18mm, NO (E59-M18A109C02-A1)
- Eaton Sensors