Shop All Proximity Sensors
Eaton
ProxSwitch-Short, 12mm, Shlded, NPN, NO, 2m
Mfr # E57PS-12SNN2-C2
Zoro # G0121880
product price: $87.15
/ea
Free Shipping & Returns
$87.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 10 to 48V DC
- Proximity Sensor Output Circuit Type 3 Wire PNP
- Output Mode NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # E57PS-12SNN2-C2
- Zoro # G0121880
- UPC # 786685906614
- Country of Origin Mexico
- Category Proximity Sensors
Dimensions
Length | 71 mm |
Proximity Sensor Diameter | 30 mm |
Width | 5-1/4 in |
Depth | 6-1/4 in |
Length (Straight Wireway) | 71 mm |
Product Length/Depth | 6.25 in |
Product Width | 5.25 in |
Product Height | 2 in |
Description
Cylindrical Proximity Sensor, Inductive, 30 mm, Proximity Sensor Power Requirement 10 to 48V DC, Unshielded, Proximity Sensor Operating Frequency 2,000 Hz, Proximity Sensor Output Circuit Type 3 Wire PNP, Max. Detecting Distance 22 mm, Proximity Sensor Electrical Connection 4 Pin Micro Connector, Output Mode NO, NEMA Rating 4X, IP Rating 67, Case Material Stainless Steel, Length 71 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 300mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Splice Connector, Heat Shrink, Blue, PK25 (4FRE7)
- EATON BUSSMANN Midget Fuse, BAF Series, Fast-Acting, 8A, 250V AC, Non-Indicating, 10kA at 125V AC, 200A at 250V AC (BAF-8)
- REMKE Cord Grip, 90 deg., 3/4", .625-.750, Mesh (RSR-9212-E)
- PANDUIT Thick Wall Heat Shrink Tubing, 4", PK5 (HST1.1-48-5Y)
- EATON Proximity Sensor, PNP, 12mm Detect Dist. (E57G-18UPN12-Q)
- EATON Proximity Sensor, PNP, 8mm Detect Dist. (E57P-18UPN8-C2)
- EATON Proximity Sensor, Inductive, 18mm, NO (E59-M18A108C02-D1)
- EATON Proximity Sensor, Inductive, 30mm, NO (E57LAL30A2E)
- EATON ProxSwitch, 18mm, Unshielded, PNP, NC, 2m (E57G-18UPC8-C2)
- EATON Proximity Sensor, Inductive, 18mm (E59-A18A107D01-CV)
- PEPPERL FUCHS 086391 PROXIMITY SENSOR (NJ4-12GM40-E3-V1)
- Eaton Sensors