Shop All Proximity Sensors
Eaton
ProxSwitch, 30mm, Shielded, PNP, NC, 4pin
Mfr # E57G-30SPC10-Q
Zoro # G0076155
product price: $56.15
/ea
$56.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 10 to 30V DC
- Proximity Sensor Output Circuit Type 3 Wire PNP
- Output Mode NC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # E57G-30SPC10-Q
- Zoro # G0076155
- UPC # 786685905235
- Country of Origin Mexico
- Category Proximity Sensors
Dimensions
Proximity Sensor Diameter | 30 mm |
Length | 71 mm |
Width | 2 in |
Depth | 5 in |
Length (Straight Wireway) | 71 mm |
Description
Cylindrical Proximity Sensor, Inductive, 30 mm, Proximity Sensor Power Requirement 10 to 30V DC, Shielded, Proximity Sensor Operating Frequency 600 Hz, Proximity Sensor Output Circuit Type 3 Wire PNP, Max. Detecting Distance 10 mm, Proximity Sensor Electrical Connection 4 Pin Micro Connector, Output Mode NC, NEMA Rating 4X, IP Rating 67, Case Material Stainless Steel, Length 71 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 100mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Clamp Back, 3/4" Rigd, 1" Emt, Mall Iron (1343)
- ABB MS132-4.0, 3P MMP 2.5-4.0A RANGE (MS132-4.0)
- HUBBELL IEC Pin and Sleeve Inlet, 60A, 277/480V (HBL560B7W)
- SQUARE D Miniature Circuit Breaker, QOB Series 15A, 1 Pole, 120V AC (QOB115CAFI)
- EATON Proximity Sensor, Inductive, 12mm, NO (E57-12LE10-AA)
- EATON Proximity Sensor, Inductive, 12mm, NO (E59-M12A105D01-D1)
- EATON Proximity Sensor, Inductive, 30mm, NO (E57LAL30A2E)
- EATON Proximity Sensor, Inductive, 18mm, NO (E57-18LE20-A)
- EATON Proximity Sensor, Inductive, 30mm, NO (E57-30LE22-A)
- EATON Proximity Sensor, Inductive, 2mm, PNP, NO (E57-08GU02-G)
- IFM Proximity Sensor, Capacitive, 8mm, NC (KG0010)
- Eaton Proximity Sensors