Shop All Proximity Sensors
Eaton
ProxSwitch, 18mm, Unshielded, PNP, NC, 2m
Mfr # E57P-18UPC12-C2
Zoro # G0076338
Free Shipping & Returns
$90.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 10 to 48V DC
- Proximity Sensor Output Circuit Type 3 Wire PNP
- Output Mode NC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # E57P-18UPC12-C2
- Zoro # G0076338
- UPC # 786685906126
- Country of Origin Mexico
- Category Proximity Sensors
Dimensions
Length | 66 mm |
Proximity Sensor Diameter | 18 mm |
Width | 5-1/4 in |
Depth | 6-1/4 in |
Length (Straight Wireway) | 66 mm |
Product Width | 5.25 in |
Product Height | 2 in |
Product Length/Depth | 6.25 in |
Description
Cylindrical Proximity Sensor, Inductive, 18 mm, Proximity Sensor Power Requirement 10 to 48V DC, Unshielded, Proximity Sensor Operating Frequency 1,200 Hz, Proximity Sensor Output Circuit Type 3 Wire PNP, Max. Detecting Distance 12 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NC, NEMA Rating 4X, IP Rating 67, Case Material Stainless Steel, Length 66 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 300mA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Filter Fan Shrouds (HH05GS61001)
- BRAD HARRISON External Thread Receptacle, 3, Female, 13A (1R3004A20A120)
- EATON IEC Magnetic Contactor, 3 Poles, 208 V AC, 40 A, Reversing: No (XTCE040D00E)
- EATON BUSSMANN Cartridge Fuse, FRNR Series, 100A, Time-Delay, 250V AC, Cylindrical (FRN-R-100)
- EATON Proximity Sensor, Inductive, 30mm (E59-A30A112D01-CV)
- EATON ProxSwitch, 18mm, Unshielded, PNP, NO, 2m (E57G-18UPN8-C2)
- EATON ProxSwitch, 18mm, Unshielded, NPN, NC, 2m (E57G-18UNC8-C2)
- EATON Proximity Sensor, Inductive, 30mm, NC (E57-30LE22-A1A)
- EATON Proximity Sensor, Inductive, 12mm, NO (E59-M12C110D01-D1)
- EATON Inductive Proximity Sensor, 1A (E51SAL)
- IFM 10-55V-DC PROXIMITY SENSOR (IG5778 IGA2005-FRKG)
- Eaton Sensors