Shop All Proximity Sensors
Eaton
ProxSwitch, 18mm, Unshielded, NPN, NO, 2m
Mfr # E57G-18UNN8-C2
Zoro # G0076015
product price: $63.45
/ea
$63.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 10 to 30V DC
- Proximity Sensor Output Circuit Type 3 Wire NPN
- Output Mode NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # E57G-18UNN8-C2
- Zoro # G0076015
- UPC # 786685905020
- Country of Origin Mexico
- Category Proximity Sensors
Dimensions
Length | 66 mm |
Proximity Sensor Diameter | 18 mm |
Width | 6 in |
Depth | 2 in |
Length (Straight Wireway) | 66 mm |
Product Height | 5 in |
Description
Cylindrical Proximity Sensor, Inductive, 18 mm, Proximity Sensor Power Requirement 10 to 30V DC, Unshielded, Proximity Sensor Operating Frequency 1,200 Hz, Proximity Sensor Output Circuit Type 3 Wire NPN, Max. Detecting Distance 8 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NO, NEMA Rating 4X, IP Rating 67, Case Material Stainless Steel, Length 66 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 100mA, Description/Special Features Proximity Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Weatherproof Cover, 2-Gang, 2 Gang, Rectangular, Aluminum, Toggle Switch (5124-0)
- MARINCO 110A Pigtail Adapter - 30A Female to 50A Male (110A)
- LEVITON Agl Strt Blade Plug, Blk, 50 A, Stnd, 14-50P (9452-P)
- HUBBELL WIRING DEVICE-KELLEMS Pin & Sleeve Plug IEC, Angled 100A 120/208V, 4P 5W (A5100P9)
- EATON ProxSwitch-Short, 12mm, UnShlded, NPN, NO, 4p (E57PS-12UNN4-Q)
- EATON Proximity Sensor, Inductive, 18mm, NPN, NO (E57-18LE12-C)
- EATON Proximity Sensor, Inductive, 18mm, NO (E57SAL18A4E)
- EATON Proximity Sensor, Inductive, 12mm, NPN, NO (E57-12LE06-C)
- EATON Proximity Sensor, Inductive, 18mm, NO (E59-M18C118C02-A1)
- EATON Proximity Sensor, Inductive, 18mm (E59-A18A107D01-CV)
- OMRON Proximity Sensor, 10 to 30 V DC, 37.8 mm L (E2E-X1R5C18 2M)
- Eaton Proximity Sensors