Shop All Proximity Sensors
Eaton
ProxSwitch, 18mm, Shielded, PNP, NO, 2m
Mfr # E57G-18SPN5-C2
Zoro # G0075988
original price:
$88.49
28% off
new price: $63.45
/ea
$63.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 10 to 30V DC
- Proximity Sensor Output Circuit Type 3 Wire PNP
- Output Mode NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # E57G-18SPN5-C2
- Zoro # G0075988
- UPC # 786685904948
- Country of Origin Mexico
- Category Proximity Sensors
Dimensions
Length | 66 mm |
Proximity Sensor Diameter | 18 mm |
Width | 6 in |
Depth | 5 in |
Length (Straight Wireway) | 66 mm |
Product Height | 2 in |
Description
Cylindrical Proximity Sensor, Inductive, 18 mm, Proximity Sensor Power Requirement 10 to 30V DC, Shielded, Proximity Sensor Operating Frequency 1,200 Hz, Proximity Sensor Output Circuit Type 3 Wire PNP, Max. Detecting Distance 5 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NO, NEMA Rating 4X, IP Rating 67, Case Material Stainless Steel, Length 66 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 100mA, Description/Special Features Proximity Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACT Standard Cable Tie, L 17", 50 Lbs, Black (17-50-UV-100)
- ZORO SELECT 30A Locking Plug 4P 5W 120/208VAC L21-30P BK/WT (72130NP)
- RACO Insulating Bushing, 31/64" L, 1" Conduit (1404)
- SQUARE D Channel, 35mm Din Rail, 78 in L, Prepunched (9080MH379)
- EATON Proximity Sensor, Inductive, 18mm, NC (E57-18LE12-A1)
- EATON ProxSwitch-Short, 30mm, UnShlded, PNP, NC, 2m (E57PS-30UPC15-C2)
- EATON Proximity Sensor, Inductive, 18mm, NO (E59-M18A109A01-A1)
- EATON Proximity Sensor, Inductive, 18mm, NO (E57-18LE20-A)
- EATON ProxSwitch, 18mm, Shielded, NPN, NO, 2m (E57G-18SNN5-C2)
- EATON Proximity Sensor, Inductive, 30mm, NO (E59-M30A115D01-D1)
- EATON ProxSwitch, 18mm, Unshielded, NPN, NC, 2m (E57G-18UNC8-C2)
- Eaton Proximity Sensors