Shop All Proximity Sensors
Eaton
ProxSwitch, 12mm, Unshielded, PNP, NC, 2m
Mfr # E57G-12UPC4-C2
Zoro # G0076006
product price: $64.59
/ea
$64.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 10 to 30V DC
- Proximity Sensor Output Circuit Type 3 Wire PNP
- Output Mode NC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # E57G-12UPC4-C2
- Zoro # G0076006
- UPC # 786685904740
- Country of Origin Mexico
- Category Proximity Sensors
Dimensions
Length | 64 mm |
Proximity Sensor Diameter | 12 mm |
Width | 5-1/4 in |
Depth | 6-1/4 in |
Length (Straight Wireway) | 64 mm |
Product Width | 5.25 in |
Product Height | 2 in |
Product Length/Depth | 6.25 in |
Description
Cylindrical Proximity Sensor, Inductive, 12 mm, Proximity Sensor Power Requirement 10 to 30V DC, Unshielded, Proximity Sensor Operating Frequency 2,000 Hz, Proximity Sensor Output Circuit Type 3 Wire PNP, Max. Detecting Distance 4 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NC, NEMA Rating 4X, IP Rating 67, Case Material Stainless Steel, Length 64 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 100mA, Description/Special Features Proximity Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, L Class, KRP-C Series, Time-Delay, 601A, 600V AC, Non-Indicating (KRP-C-601SP)
- PANDUIT Cable Tie, 5.8"L, Nylon, Brown, PK100 (PLT1.5M-C71)
- RACO Electrical Box, 21 cu in, Ceiling/Wall Box, 2 Gang, Steel, Square (223)
- RIP-TIE Heavy Duty Strap, Black, 1"x16", PK2 (NW-16-G02-BK)
- EATON Proximity Sensor, Inductive, 30mm, NO (E59-M30A115C02-D1)
- EATON Proximity Sensor, Inductive, 12mm, NO (E57-12LE06-A)
- EATON Proximity Sensor, Inductive, 12mm, NO (E59-M12C110A01-A1)
- EATON Proximity Sensor, Inductive, 12mm, NO (E59-M12C110D01-D1)
- EATON Proximity Sensor, Inductive, 12mm, NO (E57SAL12A4)
- EATON Proximity Sensor, Inductive, 30mm, NO (E59-M30C129C02-D1)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, PNP, NO (XS1N18PA349D)
- Eaton Sensors