Shop All Proximity Sensors
Eaton
ProxSwitch, 12mm, Shielded, NPN, NC, 2m
Mfr # E57P-12SNC4-C2
Zoro # G0076581
product price: $87.15
/ea
Free Shipping & Returns
$87.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 10 to 48V DC
- Proximity Sensor Output Circuit Type 3 Wire NPN
- Output Mode NC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # E57P-12SNC4-C2
- Zoro # G0076581
- UPC # 786685905440
- Country of Origin Mexico
- Category Proximity Sensors
Dimensions
Length | 64 mm |
Proximity Sensor Diameter | 12 mm |
Width | 1.9 in |
Depth | 6 in |
Length (Straight Wireway) | 64 mm |
Product Height | 5 in |
Description
Cylindrical Proximity Sensor, Inductive, 12 mm, Proximity Sensor Power Requirement 10 to 48V DC, Shielded, Proximity Sensor Operating Frequency 2,000 Hz, Proximity Sensor Output Circuit Type 3 Wire NPN, Max. Detecting Distance 4 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NC, NEMA Rating 4X, IP Rating 67, Case Material Stainless Steel, Length 64 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 300mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C2G Rj45 Cat6 Modular Plug For Round Solid/Stranded Cable Multipack, PK100 (00890)
- RACO Cord Connector, 2-3/64" L, 3/4" Conduit (4803-2)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 14 Gang, Steel (A12P10G)
- SCHNEIDER ELECTRIC Contact block, Harmony XB4 - ATEX D, single contact, gas protected contact, screw clamp terminals, 1NC (ZBE102GEX)
- EATON Proximity Sensor, Inductive, 18mm, NPN, NO (E57-18LE12-C)
- EATON ProxSwitch, 12mm, Shielded, PNP, NC, 4pin (E57G-12SPC2-Q)
- EATON ProxSwitch, 18mm, Shielded, PNP, NC, 2m (E57G-18SPC5-C2)
- EATON Proximity Sensor, Inductive, 30mm, NO (E59-M30A115A01-A1)
- EATON Proximity Sensor, Inductive, 30mm, NO (E57LAL30A2EA)
- EATON ProxSwitch, 12mm, Shielded, PNP, NO, 4pin (E57G-12SPN2-Q)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, NPN, NO (XS612B1NAL2)
- Eaton Proximity Sensors