Shop All Proximity Sensors
Eaton
Proximity Sensor, PNP, NO, 4mm Detect Dist
Mfr # E57P-12UPC4-C2
Zoro # G1881875
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 10 to 48V DC
- Proximity Sensor Output Circuit Type 3 Wire PNP
- Output Mode NC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # E57P-12UPC4-C2
- Zoro # G1881875
- UPC # 786685905747
- Country of Origin Mexico
- Category Proximity Sensors
Dimensions
Length | 64 mm |
Proximity Sensor Diameter | 12 mm |
Length (Straight Wireway) | 64 mm |
Product Height | 2 in |
Product Length/Depth | 6.25 in |
Product Width | 5.25 in |
Description
Cylindrical Proximity Sensor, Inductive, 12 mm, Proximity Sensor Power Requirement 10 to 48V DC, Unshielded, Proximity Sensor Operating Frequency 2,000 Hz, Proximity Sensor Output Circuit Type 3 Wire PNP, Max. Detecting Distance 4 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NC, NEMA Rating 4X, IP Rating 69K, Case Material Stainless Steel, Length 64 mm, Operating Temp. Range -40 Degrees to 158 Degrees F, Max. Current Load 300mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Electrical Box, 14 cu in, Outlet Box, 1 Gang, PVC (B114R-UPC)
- PHASE-A-MATIC Phase Converter, Rotary, 208/240V AC, 208/240V AC, 15A, 4.2A (R-1)
- HARTING Han D 40 Pos. F Insert Crimp (09210403101)
- PANDUIT Conduit Clip To Support Mc, Ac, Or Bx FRaceway (100 Pack), 100PK (PKX)
- EATON Proximity Sensor, NPN, 2m Cable, 600 Hz (E57P-30UNN15-C2)
- EATON ProxSwitch-Short, 18mm, Shlded, PNP, NO, 2m (E57PS-18SPN5-C2)
- EATON ProxSwitch, 30mm, Unshielded, PNP, NO, 2m (E57G-30UPN15-C2)
- EATON Proximity Sensor, Inductive, 18mm, NO (E57-18LE20-A)
- EATON ProxSwitch, 18mm, Shielded, NPN, NC, 4pin (E57G-18SNC5-Q)
- EATON ProxSwitch, 30mm, Unshielded, NPN, NC, 2m (E57G-30UNC15-C2)
- IFM Prox Sensor, Inductive, 15mm, PNP, NO (IIS238)
- Eaton Proximity Sensors