Shop All Proximity Sensors
Eaton
Proximity Sensor, PNP, NC, 5mm Detect Dist.
Mfr # E57P-18SPC5-C2
Zoro # G1881796
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 10 to 48V DC
- Proximity Sensor Output Circuit Type 3 Wire PNP
- Output Mode NC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # E57P-18SPC5-C2
- Zoro # G1881796
- UPC # 786685905945
- Country of Origin Mexico
- Category Proximity Sensors
Dimensions
Proximity Sensor Diameter | 18 mm |
Length | 66 mm |
Width | 5-1/4 in |
Depth | 6-1/4 in |
Length (Straight Wireway) | 66 mm |
Product Width | 5.25 in |
Product Length/Depth | 6.25 in |
Product Height | 2 in |
Description
Cylindrical Proximity Sensor, Inductive, 18 mm, Proximity Sensor Power Requirement 10 to 48V DC, Shielded, Proximity Sensor Operating Frequency 1,200 Hz, Proximity Sensor Output Circuit Type 3 Wire PNP, Max. Detecting Distance 5 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NC, NEMA Rating 4X, IP Rating 69K, Case Material Stainless Steel, Length 66 mm, Operating Temp. Range -40 Degrees to 158 Degrees F, Max. Current Load 300mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Style Line Opening, Aluminum, Black (SS2309SLBKA)
- HONEYWELL Heavy Duty Limit Switch, Wobble Stick, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (LSK3K-8C)
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit, 1 In x 100 ft, Black (B2100)
- POWER FIRST 100 ft. 12/3 6-Outlet Lighted Extension Cord SJTOW (4GAD8)
- EATON ProxSwitch, 30mm, Unshielded, NPN, NC, 4pin (E57G-30UNC15-Q)
- EATON Proximity Sensor, Inductive, 30mm (E59-A30A112D01-CV)
- EATON ProxSwitch-Short, 12mm, UnShlded, PNP, NC, 4p (E57PS-12UPC4-Q)
- EATON ProxSwitch, 12mm, Shielded, PNP, NO, 2m (E57G-12SPN2-C2)
- EATON Proximity Sensor, Inductive, 30mm, NO (E59-M30C129D01-D1)
- EATON ProxSwitch, 18mm, Unshielded, PNP, NC, 2m (E57G-18UPC8-C2)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, NPN, NO (XS112BLNAM12)
- Eaton Sensors